IPLD2503C - 6AWG-250 MCM 3 Port Connector

Nsi

  • $58.63 (Each)
  • $58.63 (Each)

  • $351.78 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
IPLD2503C
Manufacturer
Nsi
Manufacturer's Part Number
IPLD250-3C
Description
6AWG-250 MCM 3 Port Connector
The Polaris IPLD250-3C Multi-Tap Dual-Sided Entry Vision Tap Connector Features 3 Ports Sized For 250 MCM - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applicat
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381996497 / 6623819964970 / 00662381996497
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.63 (Each)
Carton
$351.78 (Per 6)
Resources
Images
 
 
IPLD2503C - Small Image
 
IPLD2503C - Large Image
Attachments
 
 
IPLD2503C - Specification Sheet
Features
Poles
1
Wire Size
250 MCM-6 AWG
Number of Conductors
3
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=2.930 - W=2.280 - H=2.180
Descriptions
Description
6AWG-250 MCM 3 PORT CONNECTOR
Product Type
Polaris Multi Tap 250 5 Port Dse Bagged
extra long description
NSI IPLD250-3C POLARIS Multi Tap 25
Features
The Polaris IPLD250-3C 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optima
Special Features
(3) 250 MCM-6 AWG - Dual Rated
Long Description
The Polaris IPLD250-3C Multi-Tap Dual-Sided Entry Vision Tap Connector features 3 ports sized for 250 MCM - 6 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applicat
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD250-3C
Brand
Polaris
GTIN
00662381996497
UPC
662381996497
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Double Sided Entry
Packaging
Weight per each
0.35
Carton
6
Uses, Certifications, and Standards
environmental conditions
Dry Location Only
Temperature Rating
90
Enclosure
Clear Plastisol
standard
UL 486A/B
Application
Wire Termination
You must have an account to view stock levels

* All prices subject to change.