IPLD2503 - 250MCM-#6 3 Pole Polaris Connector Block

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 6 available locally (Denton, TX) ( change location)
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
IPLD2503
Manufacturer
Nsi
Manufacturer's Part Number
IPLD250-3
Description
250MCM-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 In Overall Length, 600 V, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381923011 / 6623819230112 / 00662381923011
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Denton
6 (Check another store)
DFW RDC
43
All Stores
1,542
Resources
Images
 
 
IPLD2503 - Small Image
 
IPLD2503 - Large Image
 
IPLD2503 - Large Image
 
IPLD2503 - Large Image
 
IPLD2503 - Large Image
 
IPLD2503 - Large Image
Specifications Sheets
 
 
IPLD2503 - Specification Sheet
Other Links
 
 
IPLD2503 - Other
 
IPLD2503 - Other
Brochures
 
 
IPLD2503 - Brochure
Tech Bulletins
 
 
IPLD2503 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
3
Poles
1
Voltage Rating
600 V
Wire Size
250 MCM-6 AWG
Material, Color, and Finish
Color
Black
Conductor Material
Copper;Aluminum
Finish
Plastisol Insulated
Housing Material
Aluminum
Insulation Color
Black
Insulation Material
Plastisol
Dimensions and Weight
Overall Length
2.93 in
Size
L=2.930 - W=2.280 - H=2.180
Descriptions
Description
250MCM-#6 3 POLE POLARIS CONNECTOR BLOCK
Extra Long Description
NSI IPLD250-3 250 Mcm - 6 Awg Polar
Features
The Polaris IPLD250-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Long Description
Multi-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 in Overall Length, 600 V, 0.35 lb/EA
Product Type
Multi-Tap Connector
Short Description
Multi-Tap Connector, Insulated, 2.93 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Additional Information
For Use With
Wire Termination
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
250 MCM
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#6 AWG
Minimum Operating Temperature
-45 °C
Package Quantity
6 CT
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IPLD250-3
Sub Brand
POLARIS(TM)
GTIN
00662381923011
UPC
662381923011
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
6
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,542

Location search:
These alternate items can be purchased instead of IPLD2503.
Jump To:

Similar Items

Similar items are close alternatives to IPLD2503, though they may not be 100% alike.

Cross Referenced

These items are similar to IPLD2503 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2503 Burndy 00781810133408
1PLD250-3 Burndy 00781810287170
USAD250-3 Greaves 00784491138991
PBTD-3-250 ILSCO 00783669077902
97394 Morris 00601986973946
97643 Morris 00601986976435
IPLD2503 NSi Industries 00662381923011
IPLD3/0-3 NSi Industries 00662381927019
PCSB25036 Panduit n/a
PCSB250-3-6Y Panduit 00074983596614
IPB-NA250-3D Penn-Union 00785037400053
IPBB-NA250-3D Penn-Union 00785037398701
IPBNA2503D PU n/a
AMTD250103 Thomas & Betts 00783786259267
CSB2503 Thomas & Betts n/a
CSB250-3 Thomas & Betts 00783786714711
AMTD25063 Thomas & Betts 00783786523023
AMTD3063 Thomas & Betts 00783786524105

* All prices subject to change.

Begin Live Chat