IPL43C - 4-14AWG 3PRT Insltd Tap Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 12 available at other locations ( find a store with stock)
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
IPL43C
Manufacturer
Nsi
Manufacturer's Part Number
IPL4-3C
Description
4-14AWG 3PRT Insltd Tap Conn
The Polaris IPL4-3C Multi-Tap Single Side Entry Vision Tap Connector Features 3 Ports Sized For 4 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including In
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996442 / 6623819964420 / 00662381996442
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Jonesboro
0 (Find nearest stock)
Little Rock
0
All Stores
12
Resources
Images
 
 
IPL43C - Small Image
 
IPL43C - Large Image
 
IPL43C - Large Image
 
IPL43C - Large Image
 
IPL43C - Large Image
Attachments
 
 
IPL43C - Specification Sheet
Other Links
 
 
IPL43C - Other
 
IPL43C - Other
Brochures
 
 
IPL43C - Brochure
Tech Bulletins
 
 
IPL43C - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
3
Poles
1
Voltage Rating
600 V
Wire Size
4-14 AWG
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Housing Material
Aluminum
Dimensions and Weight
Size
L=1.550 - W=1.188 - H=1.375
Descriptions
Description
4-14AWG 3PRT INSLTD TAP CONN
Extra Long Description
NSI IPL4-3C Polaris Vision Tap (Cle
Features
The Polaris IPL4-3C 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal condu
Long Description
The Polaris IPL4-3C Multi-Tap Single Side Entry Vision Tap Connector features 3 ports sized for 4 - 14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including in
Product Type
Polaris Vision Tap (Clear) 4-14 Awg Polaris Insulated Multi-
Special Features
(3) 4-14 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IPL4-3C
GTIN
00662381996442
UPC
662381996442
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Single Sided Entry
Packaging
Weight per each
0.08
Carton
12
Uses, Certifications, and Standards
Application
Wire Termination
Enclosure
Clear Plastisol
Environmental Conditions
Dry Location Only
Standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of IPL43C.
Jump To:

Similar Items

Similar items are close alternatives to IPL43C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat