IPL2504 - Insd M-CBL Conn Block

Nsi

  • $59.54 (Each)
  • $59.54 (Each)

  • $357.24 (Per 6)
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
IPL2504
Manufacturer
Nsi
Manufacturer's Part Number
IPL250-4
Description
Insd M-CBL Conn Block
The Polaris IPL250-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381913029 / 6623819130290 / 00662381913029
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.54 (Each)
Carton
$357.24 (Per 6)
Resources
Images
 
 
IPL2504 - Small Image
 
IPL2504 - Large Image
 
IPL2504 - Large Image
 
IPL2504 - Large Image
 
IPL2504 - Large Image
Brochures
 
 
IPL2504 - Brochure
Other Links
 
 
IPL2504 - Other
 
IPL2504 - Other
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
Aluminum
Poles
1
Wire Size
250 MCM-6 AWG
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=3.800 - W=2.030 - H=2.180
Descriptions
Description
INSD M-CBL CONN BLOCK
Product Type
Polaris Ins Multi-Tap 250 4 Port Sse
extra long description
NSI IPL250-4 POLARIS Ins Multi-Tap
Features
The Polaris IPL250-4 4-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stre
Long Description
The Polaris IPL250-4 Multi-Tap Single Side Entry Connector features 4 ports sized for 250 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, panel boa
Special Features
(4) 250 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPL250-4
Brand
Polaris
GTIN
00662381913029
UPC
662381913029
Taxonomies, Classifications, and Categories
Type
Single Sided Entry
Packaging
Weight per each
0.47
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPL2504.
Jump To:

Similar Items

Similar items are close alternatives to IPL2504, though they may not be 100% alike.

The Polaris IPL3/0-4 Multi-Tap Single Side Entry Connector Features 4 Ports Size...
  • Our Part #: IPL304
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPL3/0-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($345.66) ·
IPL304 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.61

Each

QTY:
Each
Add
POLARIS Multi Tap 250 4 Port SSE Bagged
  • MFR Part #: IPL250-4B
  • GTIN: 00662381970084
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPL2504 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS2504 Burndy 00781810224014
1PL250-4 Burndy n/a
BIBS250-4 Burndy 781810224014
USA 250-4 Greaves 00784491136003
PBTS430 ILSCO 783669079548
PBTS-4-250 ILSCO 783669079807
PBTS4250 ILSCO 00783669079807
PBTS43/0 ILSCO 00783669079548
PBTS43/0 IL ILSCO n/a
PBTS4250 IL ILSCO n/a
97544 Morris 00601986975445
IPL304 NSi Industries 662381912022
IPL2504 NSi Industries 00662381913029
IPL3/0-4 NSi Industries 00662381912022
IPL250-4 NSi Industries 662381913029
PCSB250-4S-6Y Panduit 00074983596676
IPBB-NA250-4S Penn-Union 785037398596
IPB-NA250-4S Penn-Union 785037400343
IPB NA250 4S Penn-Union 00785037400343
IPBB NA250 4S Penn-Union 00785037398596
IPB-NA-250-3S Penn-Union 00785037400329
CSB2504S Thomas & Betts 00783786845521
AMTS25064 Thomas & Betts 00783786669691
AMTS3064 Thomas & Betts n/a
CSB 250-4 S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat