IPL103 - 1/0-#14 3 Pole Polaris Connector Block

Nsi

  • $41.51 (Each)
  • $41.51 (Each)

  • $498.12 (Per 12)

In-Stock: 4 available locally (Pampa, TX) ( change location)
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
IPL103
Manufacturer
Nsi
Manufacturer's Part Number
IPL1/0-3
Description
1/0-#14 3 Pole Polaris Connector Block
Single Sided Entry Insulated Multi-Tap Connector, #14 Awg (Stranded) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.50 In Overall Length, 600 V, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381911018 / 6623819110186 / 00662381911018
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.51 (Each)
Carton
$498.12 (Per 12)
Stock Availability
Pampa
4 (Check another store)
Amarillo
48
All Stores
1,629
Resources
Images
 
 
IPL103 - Small Image
 
IPL103 - Large Image
 
IPL103 - Large Image
Specifications Sheets
 
 
IPL103 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Poles
1
Wire Size
1/0-14 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
1.50 in
Size
L=2.240 - W=1.500 - H=1.688
Descriptions
Product Type
Single Sided Entry Insulated Multi-Tap Connector
Long Description
Single Sided Entry Insulated Multi-Tap Connector, #14 AWG (Stranded) Conductor Size, 1/0 AWG (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.50 in Overall Length, 600 V, 0.19 lb/EA
Short Description
Single Sided Entry Insulated Multi-Tap Connector, Insulated, 1.50 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
1/0-#14 3 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPL1/0-3 POLARIS Ins Multi-Tap
Features
The Polaris IPL1/0-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Additional Information
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
1/0 AWG (Stranded)
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Copper Cables;Aluminum Cables
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486 B;cULus Listed
package quantity
6 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPL1/0-3
Brand
Nsi Industries
sub brand
Polaris Black
GTIN
00662381911018
UPC
662381911018
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Single Sided Entry
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,629

Location search:
These alternate items can be purchased instead of IPL103.
Jump To:

Similar Items

Similar items are close alternatives to IPL103, though they may not be 100% alike.

The Polaris IPL1/0-3C Multi-Tap Single Side Entry Vision Tap Connector Features ...
  • MFR Part #: IPL1/0-3C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($498.12) ·
IPL103C - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$41.51

Each

QTY:
Each
Add
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 3 Ports, ...
  • MFR Part #: PBTS-3-1/0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($112.04) ·
PBTS310 - Ilsco Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$112.04

Each

QTY:
Each
Add
POLARIS Multi Tap 1/0 3 Port Bagged
  • MFR Part #: IPL1/0-3B
  • GTIN: 00662381958013
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPL103 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1PL2/03 Burndy 00781810286845
BIBS2/03 Burndy 00781810223888
BIBS203 Burndy 781810223888
IPBNA2/03S CMC n/a
USA 2/0-3 Greaves 00784491134238
PBTS-3-1/0 ILSCO 00783669079265
PBTS-3-3/0 ILSCO 00783669079524
PBTS310 ILSCO 783669079265
PBTS31/0 IL ILSCO n/a
97525 Morris 00601986975254
97533 Morris 00601986975339
IPL1/0-3 NSi Industries 00662381911018
IPL103 NSi Industries 662381911018
PCSB2/0-3S-6Y Panduit 00074983596430
IPB-NA2/0-3S Penn-Union 00785037400206
IPBB-NA2/0-3S Penn-Union 00785037398312
IPB NA2/0 3S 4 Penn-Union n/a
IPBBNA203S Penn-Union 785037398312
AMTS10143 Thomas & Betts 00783786513321
CSB 2/0-3 S Thomas & Betts n/a
CSB203S Thomas & Betts 783786714612

* All prices subject to change.

Begin Live Chat