Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Features
-
- amperage rating
-
405 (CU Amps) - 315 (AL Amps)
- Conductor Size
-
500 MCM-2/0 AWG (Main)
- Voltage Rating
-
600 V
- Material
-
Fiber Reinforced Thermal Plastic
- Material, Color, and Finish
-
- Color
-
Black
- Finish
-
Thermal Plastic
- Dimensions and Weight
-
- Size
-
L=3.90 - W=3.00 - H=4.50
- Descriptions
-
- Product Type
-
Insulation Piercing Connector 500-4/0 Aw
- Description
-
PIERCE CONN 500-350 MAIN
- Long Description
-
Insulation Piercing Connector 500 MCM - 2/0 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free.
- Special Features
-
No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened
- extra long description
-
NSI IPCS5040 Insulation Piercing Co
- Features
-
Insulation Piercing Connector 500 MCM - 2/0 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free.
- Additional Information
-
- Warranty
-
1 YEAR
- Tap Size
-
4/0-4 AWG
- Manufacturer Information
-
- Brand
-
NSi
- Manufacturers Part Number
-
IPCS5040
- GTIN
-
00662381082688
- UPC
-
662381082688
- Taxonomies, Classifications, and Categories
-
- Category Description
-
SPLIT BOLTS
- Type
-
Insulation Piercing Connectors
- Packaging
-
- Weight per each
-
1.16
- Carton
-
1
- Uses, Certifications, and Standards
-
- environmental conditions
-
90 C
- Temperature Rating
-
90 C
- standard
-
UL486B Listed
- Mounting
-
Clamp
- Application
-
NSI
Edit Mode: Please login to suggest improvements for this item.
Close
Compare ( items) (Up to 4)
Compare
(Minimum 2)
Jump To:
Substitutes
Substitutes are practically identical items. The following can be used in place of IPCS5040.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
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
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
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
Similar Items
Similar items are close alternatives to IPCS5040, though they may not be 100% alike.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
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
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
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
Cross Referenced
These items are similar to IPCS5040 but are not currently available from Elliott Electric Supply.
Part # |
MFR/Brand |
GTIN |
BIPC500-4/0* |
Burndy |
n/a |
BIPC50040 |
Burndy |
00781810128756 |
BTC500-4 |
Ideal Industries |
00781789454528 |
IPC-250-4/0 |
ILSCO |
00783669523737 |
IPC500-250 |
ILSCO |
00783669532784 |
96118 |
Morris |
00601986961189 |
IPCS5040 |
NSi Industries |
00662381082688 |
IPC500-250 |
Penn-Union |
00785037409124 |
IPST50040 |
Thomas & Betts |
00783786733019 |
IPC5025 |
Greaves |
00784491131046 |
IPC5041 |
Thomas & Betts |
00783786331130 |