GRP14500X - 14" 50LB BLK CBL Tie (1000PK)

Nsi

  • $262.00 (Per 1,000)
  • $0.26 (Each)

  • $26.20 (Per 100)

  • $262.00 (Per 1,000)
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
GRP14500X
Manufacturer
Nsi
Manufacturer's Part Number
GRP-14500X
Description
14" 50LB BLK CBL Tie (1000PK)
The Powergrp GRP-14500X 1000-Count Bulk Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009647 / 6623810096472 / 00662381009647
Weight per unit
5.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.26 (Each)
Carton
$0.26 (Each)
Standard Packaging
$262.00 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
GRP14500X - Small Image
 
GRP14500X - Large Image
 
GRP14500X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0