GLC12DB - #10-2 STR GRND CLMP Paral

Nsi

  • $16.51 (Each)
  • $16.51 (Each)

  • $412.67 (Per 25)

  • $1,650.68 (Per 100)
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
GLC12DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-12DB
Description
#10-2 STR GRND CLMP Paral
Ground Clamp, 2.281 In Overall Length, Silicon Bronze (Body) Material, 0.714 In Overall Width, 1.382 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005342 / 6623810053420 / 00662381005342
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.51 (Each)
Carton
$16.51 (Each)
Standard Packaging
$412.67 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
546
Resources
Images
 
 
image - Large Image
 
GLC12DB - Small Image
 
GLC12DB - Large Image
 
GLC12DB - Large Image
Specifications Sheets
 
 
Spec sheet - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat