GL838 - 8AWG 3/8" STD 1H Cu CMP Lug

Nsi

  • $1.92 (Each)
  • $1.92 (Each)

  • $191.67 (Per 100)
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
GL838
Manufacturer
Nsi
Manufacturer's Part Number
GL838
Description
8AWG 3/8" STD 1H Cu CMP Lug
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE8 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035974 / 6623810359744 / 00662381035974
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$1.92 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
161
Resources
Tech Bulletins
 
 
GL838 - Tech Bulletin
Images
 
 
GL838 - Large Image
Other Links
 
 
GL838 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 161

Location search:

Distribution Centers

Location Stock Available
Tyler
77 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat