GL6N141 - #6 2H Cu SHRT CMP Lug

Nsi

  • $10.87 (Each)
  • $10.87 (Each)

  • $1,087.25 (Per 100)
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
GL6N141
Manufacturer
Nsi
Manufacturer's Part Number
GL6N-141
Description
#6 2H Cu SHRT CMP Lug
2HOLESHORT Barrel Copper Compression Lug W/ PEEPHOLE6AWG-1/4" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381338006 / 6623813380066 / 00662381338006
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.87 (Each)
Carton
$10.87 (Each)
Standard Packaging
$1,087.25 (Per 100)
Resources
Images
 
 
GL6N141 - Large Image
Tech Bulletins
 
 
GL6N141 - Tech Bulletin
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
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=2.09 - W=.420 - OD=.300 - ID=.200
Descriptions
Product Type
Cu CMP Lug Short 6 Awg 1/4 Bolt 5/8 Spac
Description
#6 2H CU SHRT CMP LUG
extra long description
NSI GL6N-141 CU CMP Lug Short 6 AWG
Features
2HoleShort Barrel Copper Compression Lug w/ PeepHole6AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleShort Barrel Copper Compression Lug w/ PeepHole6AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 6 AWG (STR) - 1/4 Mounting Holes - 5/8 Hole Spacing
Additional Information
Number of Holes
2
Cable Size
# 6 AWG (STR)
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Manufacturers Part Number
GL6N-141
Brand
NSi
GTIN
00662381338006
UPC
662381338006
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - Two Hole
Packaging
Weight per each
4
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
Mounting
1/4 Mounting Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GL6N141.
Jump To:

Similar Items

Similar items are close alternatives to GL6N141, though they may not be 100% alike.

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, #6 Awg Wire, 1/4 Inch...
  • Our Part #: 54205
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54205
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($565.81) ·
54205 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL6N141 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94118 Morris 00601986941181
GL6N-141 NSi Industries 00662381338006

* All prices subject to change.

Begin Live Chat