GGC1000 - #95 GRND CLP 100 CNT

Nsi

  • $0.10 (Each)
  • $0.10 (Each)

  • $10.32 (Per 100)
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
GGC1000
Manufacturer
Nsi
Manufacturer's Part Number
GGC-1000
Description
#95 GRND CLP 100 CNT
Use Nsi’S GGC-1000 Green Grounding Clips For Quick and Easy Grounding Of Copper Conductor Against The Wall Of An Electrical Junction Box. to Install, Simply Slide The Stripped Grounding Wire Into The Clip and Then Place The Clip Opening Over The Side Wall Of The Metal Box. to Secure The Clip, Place A Flathead Screwdriver Into The Push Tab and Then Drive The Clip Onto The Box Wall. Clip Comes In A Package Of 100 Units. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381111258 / 6623811112584 / 00662381111258
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$10.32 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
3,700
Resources
Other Links
 
 
GGC1000 - Other
Brochures
 
 
GGC1000 - Brochure
Images
 
 
GGC1000 - Small Image
 
GGC1000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GGC1000.
Jump To:

Similar Items

Similar items are close alternatives to GGC1000, though they may not be 100% alike.

Grounding Clip, 14 to 10 Awg Conductor; Standard Package 100; Ideal[R] Brand
  • MFR Part #: 30-3395
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($210.80) ·
303395 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$0.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GGC1000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP706 Eaton Wiring Devices 00786189107067
20052 EPCO 00780321200524
GCT EPCO 00780321300521
GGC-1508 Gardner Bender 00032076015084
30-3195 Ideal Industries n/a
30773 Morris 00601986307734
GGC-1000 NSi Industries 00662381111258
8975-1 Raco 00050169009758
975 Raco 00050169909751
GROUNDCLIP SELECTOR SWITCH n/a
9261 Teddico-BWF 00087115092618
11-002 Thomas & Betts 00783786110025
11-022 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat