G4S - 2-1/2" - 4" Bronze Ground Clamp, # 2

Nsi

  • $51.88 (Each)
  • $51.88 (Each)

  • $311.27 (Per 6)

  • $5,187.87 (Per 100)

In-Stock: 5 available locally (Springdale, AR) (change location)
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
G4S
Manufacturer
Nsi
Manufacturer's Part Number
G-4-S
Description
2-1/2" - 4" Bronze Ground Clamp, # 2
Ground Clamp, 6.35 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.97 In Overall Width, 3.75 In Overall Height, 2-1/2 to 4 In Ips Size, #2 Awg Conductor Size, 1.0499 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010315 / 6623810103156 / 00662381010315
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.88 (Each)
Carton
$51.88 (Each)
Standard Packaging
$311.27 (Per 6)
Stock Availability
Springdale
5 (Check another store)
All Stores
1,368
Resources
Images
 
 
G4S - Small Image
 
G4S - Large Image
 
G4S - Large Image
Tech Bulletins
 
 
G4S - Tech Bulletin
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
Silicon Bronze (Body);Zinc Plated Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
6.35 in
Descriptions
Description
2-1/2" - 4" BRONZE GROUND CLAMP, # 2
Product Type
Ground Clamp
Long Description
Ground Clamp, 6.35 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.97 in Overall Width, 3.75 in Overall Height, 2-1/2 to 4 in IPS Size, #2 AWG Conductor Size, 1.0499 lb
Features
Bronze Ground Clamp, 2 1/2" - 4" Water Pipe Size, 2 STR Ground Wire Max cULus.
Short Description
Ground Clamp HD, 2-1/2 to 4 in
Special Features
2-1/2 to 4 Pipe Size In
extra long description
NSI G-4-S Ground Clamp HD 2 1/2-4"
Additional Information
accessory type
Ground Clamp
Overall Height
3.75 in
Overall Width
0.97 in
IPS Size
2-1/2 to 4 in
for use with
Grounding Wire
Standards Met
UL;CSA;cULus
package quantity
1 CT;6 Pk
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-4-S
GTIN
00662381010315
UPC
662381010315
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight
1.0499 lb
Weight per each
1.0499
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,368

Location search:
These alternate items can be purchased instead of G4S.
Jump To:

Cross Referenced

These items are similar to G4S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C4 Burndy 781810142325
G2124 Galvan Industries 632591612661
G12 Greaves 784491304402
J2124 ILSCO 783669010398
91664 Morris 601986916646
CWP4J nVent-Thermal Management 782856306771
G-12 NSi Industries 662381010124
G-4-S NSi Industries 662381010315
G4S NSi Industries 00662381010315
GPC2-4-X Panduit 74983663590
KP-4 Penn-Union 785037418522
8171 Regal n/a
C-4 Thomas & Betts 00783786716982
J-2124 Thomas & Betts 783786801152
J2124 Thomas & Betts 00783786801152
L190B Thomas & Betts n/a
90598 Morris 00601986905985
J2124 WEAVER n/a

* All prices subject to change.

Begin Live Chat