G1SDBR - Ground Clamp

Nsi

  • $9.80 (Each)
  • $9.80 (Each)

  • $980.48 (Per 100)
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
G1SDBR
Manufacturer
Nsi
Manufacturer's Part Number
G-1-SDBR
Description
Ground Clamp
Ground Clamp, Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 3/8 to 1 In Rod Size, 3/8 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005335 / 6623810053352 / 00662381005335
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.80 (Each)
Carton
$9.80 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2,754
Resources
Images
 
 
G1SDBR - Small Image
 
G1SDBR - Large Image
 
G1SDBR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of G1SDBR.
Jump To:

Cross Referenced

These items are similar to G1SDBR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G 20-DB Greaves n/a
90631 Morris n/a
G-1-S-DBR NSi Industries 00662381005335
KP-0-DB Penn-Union 00785037418836
KP-1-DB Penn-Union 00785037418454
HG 1 S DB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat