CT104 - Copper Comp Connector 6/8

Nsi

  • $10.09 (Each)
  • $10.09 (Each)

  • $1,008.76 (Per 100)
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
CT104
Manufacturer
Nsi
Manufacturer's Part Number
CT-104
Description
Copper Comp Connector 6/8
Copper C Tap Grounding Connector For 4 to 6 Awg Copper "C" Taps Ensure Positive, All Around Compression With Low-Resistance and High Pull-Out Values. Made Of High Conductivity Copper, They Satisfy The Requirements Of NEC250-81 and 250-91 For Connecting to The Grounding Electrode System. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
662381098030 / 6623810980306 / 00662381098030
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.09 (Each)
Carton
$10.09 (Each)
Standard Packaging
$1,008.76 (Per 100)
Resources
Images
 
 
CT104 - Small Image
 
CT104 - Large Image
Tech Bulletins
 
 
CT104 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
COPPER
Dimensions and Weight
Size
4-12 AWG
Descriptions
Product Type
Copper C Tap 4-6 Main
Description
COPPER COMP CONNECTOR 6/8
extra long description
NSI CT-104 Copper C Tap 4-6 Main
Features
Copper C Tap Grounding Connector for 4 to 6 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Special Features
4-12 AWG
Long Description
Copper C Tap Grounding Connector for 4 to 6 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Additional Information
Warranty
1 YEAR
Tap Size
12 AWG
Manufacturer Information
Manufacturers Part Number
CT-104
Brand
NSi
GTIN
00662381098030
UPC
662381098030
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
C-Taps
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CT104.
Jump To:

Similar Items

Similar items are close alternatives to CT104, though they may not be 100% alike.

Copper C-Tap For 600 V Applications, Wire Range Main: 8-4, Branch 8-12, Length 1...
  • Our Part #: 54720
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54720
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($469.00) ·
54720 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.69

Each

QTY:
Each
Add
The CTAPF4-12-C Compression Connector Tap Provides High-Strength and Premium Ele...
  • Our Part #: CTAPF412C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CTAPF4-12-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($196.85) ·
CTAPF412C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CT104 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC4L12 Burndy 00781810040133
04013 NAED n/a
CT-104 NSi Industries 00662381098030
CTAPF412C Panduit n/a
54720 Thomas & Betts 00786210547206
91805 Morris 00601986918053
CTAPF4-12-C Panduit 00074983599738

* All prices subject to change.

Begin Live Chat