CL - Power Dist Block Cover For "Al" Series

Nsi

  • $12.68 (Each)
  • $12.68 (Each)

  • $76.08 (Per 6)

In-Stock: 1 available locally (McKinney, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL
Manufacturer
Nsi
Manufacturer's Part Number
CL
Description
Power Dist Block Cover For "Al" Series
Large Power Distribution Cover, 600 V, Clear Acrylic Material, Large Cover, Maximum Of +90 °C, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121424 - Terminal block covers
UPC/EAN/GTIN
662381166272 / 6623811662720 / 00662381166272
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.68 (Each)
Standard Packaging
$76.08 (Per 6)
Stock Availability
McKinney
1 (Check another store)
DFW RDC
1
All Stores
169
Resources
Images
 
 
CL - Small Image
 
CL - Large Image
 
CL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Large Cover
Voltage Rating
600 V
Material
Clear Acrylic
Material, Color, and Finish
Finish
Acrylic
Color
Clear
Dimensions and Weight
Size
Large Cover
Descriptions
Product Type
Large Power Distribution Cover
Description
POWER DIST BLOCK COVER FOR "AL" SERIES
Long Description
Large Power Distribution Cover, 600 V, Clear Acrylic Material, Large Cover, Maximum of +90 °C, 0.1 lb
Features
Connector Blok Cover Large.
Short Description
Connector Block Large Power Distribution Cover, 600 V
Special Features
For use with Large Connector Blocks - # 12 Bolt Size
extra long description
NSI CL LARGE POWER DISTRIBUTION COV
Additional Information
Operating Temperature Range
Maximum of +90 °C
package quantity
1 CT;6 Pk
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
CL
GTIN
00662381166272
UPC
662381166272
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Covers
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
6
Uses, Certifications, and Standards
Temperature Rating
90 C
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CL.
Jump To:

Cross Referenced

These items are similar to CL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDBCOV1 Burndy n/a
SPD-CL Greaves 00784491829936
8590 Mersen n/a
CL NSi Industries 00662381166272
CL Penn-Union 00785037277051
BDB-COVER-3 Burndy n/a

* All prices subject to change.

Begin Live Chat