C500 - 500 Cu Long Barrel Compression Butt Splice

Nsi

  • $29.85 (Each)
  • $29.85 (Each)

  • $179.11 (Per 6)

  • $2,985.10 (Per 100)
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
C500
Manufacturer
Nsi
Manufacturer's Part Number
C-500
Description
500 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE500 MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037633 / 6623810376338 / 00662381037633
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.85 (Each)
Carton
$29.85 (Each)
Standard Packaging
$179.11 (Per 6)
Resources
Images
 
 
C500 - Small Image
 
C500 - Large Image
Tech Bulletins
 
 
C500 - Tech Bulletin
Other Links
 
 
C500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=4.25 - OD=1.06 - ID=.830
Descriptions
Description
500 CU LONG BARREL COMPRESSION BUTT SPLICE
Features
Long Barrel TinnedCopperSplice500 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice500 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
500 MCM (STR) - CU Splice
Product Type
500 MCM Copper Long Barrel Splice - Brown
extra long description
NSI C-500 500 MCM Copper Long Barre
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-500
GTIN
00662381037633
UPC
662381037633
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.57
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C500.
Jump To:

Similar Items

Similar items are close alternatives to C500, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 35KV, 500 Kcmil, 925/24 Tin Plated, Die ...
  • Our Part #: 54818
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54818
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($191.44) ·
54818 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.91

Each

QTY:
Each
Add
500 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS34
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 2 ($109.12) · 6 ($327.36) ·
YS34 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.56

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 4-3/4 Inch Length, Max 35KV, Wire Size 500 K...
  • Our Part #: CU500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CU500
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CU500 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Copper Butt Splice, Long Barrel, 500 Kcmil Cable.
  • Our Part #: SCL5006
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCL500-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($130.27) ·
SCL5006 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.71

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, 500 Kcmil Cable.
  • Our Part #: SCS5006
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS500-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($84.72) · 12 ($169.44) ·
SCS5006 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11014 3M Electrical Products 00054007129073
53089 Amprobe n/a
VHS500 Anderson n/a
VHS-500 Anderson n/a
YS34 Burndy 00781810508503
DPC50 DOSSERT n/a
CSH500 ESP n/a
CSS50R FRANKEL n/a
CSL-500 Galvan Industries 00632591712194
C 500 Greaves n/a
C-500 Greaves 00784491130247
VACS500 Hubbell Power Systems 00096359334446
VHS500 Hubbell Power Systems 00096359338970
CSL500 Ideal Industries n/a
CTL-500 ILSCO 00783669148985
136700500 KEARNEY n/a
MRC500 MAC n/a
94536 Morris 00601986945363
C-500 NSi Industries 00662381037633
SCL500-6 Panduit 00074983904655
SCS500-6 Panduit 00074983903658
BBCU-050 Penn-Union 00785037215428
5606-5 Raco 00050169560655
CU500 Thomas & Betts 00783786132256
54818 Thomas & Betts 00786210548180
C 500 Thomas & Betts n/a
C-500 Thomas & Betts 00042269655003
54018 Thomas & Betts 00786210540184

* All prices subject to change.

Begin Live Chat