C10 - 1/0 Cu Long Barrel Compression Butt Splice

Nsi

  • $11.06 (Each)
  • $11.06 (Each)

  • $552.84 (Per 50)

  • $1,105.67 (Per 100)
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
C10
Manufacturer
Nsi
Manufacturer's Part Number
C-1/0
Description
1/0 Cu Long Barrel Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE1/0 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037558 / 6623810375584 / 00662381037558
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.06 (Each)
Carton
$11.06 (Each)
Standard Packaging
$552.84 (Per 50)
Resources
Images
 
 
C10 - Large Image
 
C10 - Large Image
Tech Bulletins
 
 
C10 - Tech Bulletin
Other Links
 
 
C10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Dimensions and Weight
Size
L=2.20 - OD=.519 - ID=.389
Descriptions
Description
1/0 CU LONG BARREL COMPRESSION BUTT SPLICE
Features
Long Barrel TinnedCopperSplice1/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
1/0 Awg Copper Long Barrel Splice - Pink
Long Description
Long Barrel TinnedCopperSplice1/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
extra long description
NSI C-1/0 1/0 AWG Copper Long Barre
Special Features
1/0 AWG (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-1/0
GTIN
00662381037558
UPC
662381037558
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C10.
Jump To:

Similar Items

Similar items are close alternatives to C10, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 1/0 Awg, Length 2.0 Inch...
  • Our Part #: 54809
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54809
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.53) ·
54809 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.95

Each

QTY:
Each
Add
1/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • Our Part #: YS25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS25
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($227.90) ·
YS25 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.79

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, 1/0 Awg Wire.
  • Our Part #: SCS10X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS1/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($152.80) ·
SCS10X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11005 3M Electrical Products n/a
O1LBS Amprobe n/a
VHS-1/0 Anderson n/a
VHS10 Anderson n/a
YS25 Burndy 00781810507506
DPC10 DOSSERT n/a
CSH1/0 ESP n/a
CSS1/0R FRANKEL n/a
CSL-1/0 Galvan Industries 00632591712088
C 10 Greaves n/a
C10 Greaves 00784491130087
C1/0 Greaves n/a
C-1/0 Greaves n/a
VHS1/0 Hubbell Power Systems n/a
CSL1/0 Ideal Industries n/a
CTL-1/0 ILSCO 00783669127959
MRC1/0 MAC n/a
94520 Morris 00601986945202
C-1/0 NSi Industries 00662381037558
SCL1/0-X Panduit 00074983904259
SCS1/0-X Panduit 00074983903252
SCL1/0 Panduit n/a
BBCU-1/0 Penn-Union 00785037215039
54809 Thomas & Betts 00786210548098
C 1/0 Thomas & Betts 00783786716869
CU10 Thomas & Betts 00783786132195
54009 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat