ASC2T - 2 Al/Cu Compression

Nsi

  • $16.57 (Each)
  • $16.57 (Each)

  • $1,656.99 (Per 100)

In-Stock: 18 available at other locations ( find a store with stock)
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
ASC2T
Manufacturer
Nsi
Manufacturer's Part Number
ASC2T
Description
2 Al/Cu Compression
Dual Rated Aluminum Splice 2 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032027 / 6623810320270 / 00662381032027
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.57 (Each)
Carton
$16.57 (Each)
Stock Availability
McKinney
0 (Find nearest stock)
DFW RDC
3
All Stores
18
Resources
Images
 
 
ASC2T - Small Image
 
ASC2T - Large Image
Other Links
 
 
ASC2T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Pink
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=2.37 - OD=.527 - ID=.307
Descriptions
Description
2 AL/CU COMPRESSION
Product Type
2 Awg Aluminum Splice - Dual Rated - Pink
extra long description
NSI ASC2T 2 AWG Aluminum Splice - D
Features
Dual Rated Aluminum Splice 2 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Long Description
Dual Rated Aluminum Splice 2 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
# 2 AWG (STR) - ALCU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
ASC2T
Brand
NSi
GTIN
00662381032027
UPC
662381032027
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
3 View Store
Wichita Falls
10 View Store

Distribution Centers

Location Stock Available
Abilene
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ASC2T.
Jump To:

Similar Items

Similar items are close alternatives to ASC2T, though they may not be 100% alike.

2 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, B...
  • MFR Part #: YS2C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($482.75) ·
YS2C - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$19.31

Each

QTY:
Each
Add
Two-Way Aluminum Splice Connector, Wire Size 2 STR/3 STR, Die Code 42, Die Color...
  • MFR Part #: 60516
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($107.25) · 100 ($1,072.46) ·
60516 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$10.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASC2T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20003 3M Electrical Products 00054007132516
CI-2 3M Electrical Products 00054007116516
YS2-CA1 Burndy 00781810756607
ASC2T Greaves 00784491503041
93214 Morris 00601986932141
ASC2T NSi Industries 00662381032027
SA2-X Panduit 00074983912155
BCUA-2 Penn-Union 00785037221108
60516 Thomas & Betts 00786210605166
ASC-2-TN Thomas & Betts 00783786695843
ASP2 Thomas & Betts 00783786610617
SA-2 Galvan Industries 00632591715232
AS-2 ILSCO 00783669000443

* All prices subject to change.

Begin Live Chat