60516 - #2 Compress. Butt Splice

Color-Keyed

  • $9.82 (Each)
  • $9.82 (Each)

  • $98.18 (Per 10)

  • $981.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
60516
Manufacturer
Color-Keyed
Manufacturer's Part Number
60516
Description
#2 Compress. Butt Splice
Two-Way Aluminum Splice Connector, Wire Size 2 STR/3 STR, Die Code 42, Die Color Code Pink
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605166 / 5414363145066 / 00786210605166
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Carton
$98.18 (Per 10)
Standard Packaging
$981.82 (Per 100)
Resources
Images
 
 
60516 - Small Image
 
60516 - Large Image
 
60516 - Large Image
 
60516 - Large Image
 
60516 - Large Image
360 Images
 
 
60516 - 360 Image
Attachments
 
 
60516 - Specification Sheet
Other Links
 
 
60516 - Other
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Descriptions
Product Type
Cu TP 2WAY Conn Splice STND 2-3 PNK
Description
#2 COMPRESS. BUTT SPLICE
extra long description
ABB 60516 CU TP 2WAY CONN SPLICE ST
Long Description
Two-Way Aluminum Splice Connector, Wire Size 2 Str/3 Str, Die Code 42, Die Color Code Pink
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Manufacturers Part Number
60516
Brand
COLOR-KEYED
GTIN
00786210605166
UPC
786210605166
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.03
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809 / UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of 60516.
Jump To:

Cross Referenced

These items are similar to 60516 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20003 3M Electrical Products 00054007132516
CI-2 3M Electrical Products 00054007116516
YS2-CA1 Burndy 00781810756607
YS2CA1 Burndy 78181075660
ASC2T Greaves 00784491503041
VACS2 Hubbell Power Systems 00096359334354
87-503 Ideal Industries n/a
AS2 ILSCO 00783669000443
AS-2 ILSCO 78366900044
ASC-2 ILSCO n/a
ASN2 ILSCO 00783669184747
93214 Morris 00601986932141
ASC2T NSi Industries 00662381032027
SA2-X Panduit 00074983912155
BCUA-2 Penn-Union 00785037221108
BCUA2 Penn-Union 78503722110
277159-1 TE Connectivity n/a
2LBSAL TE Connectivity n/a
60516 Thomas & Betts 00786210605166
ASC-2-TN Thomas & Betts 00783786695843
ASP2 Thomas & Betts 00783786610617
There were no add-on items found for 60516.

* All prices subject to change.