ALR2R2 - (2)-500 to (2)-500 Power Dist Block

Nsi

  • $78.17 (Each)
  • $78.17 (Each)

  • $234.51 (Per 3)

In-Stock: 3 available locally (Dodge City, KS) (change location)
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
ALR2R2
Manufacturer
Nsi
Manufacturer's Part Number
AL-R2-R2
Description
(2)-500 to (2)-500 Power Dist Block
Power Distribution Block, 2 Primary Openings, 2 Secondary Openings, #6 Awg to 500 MCM Primary Opening Wire Size, #6 Awg to 500 MCM Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.36 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381166227 / 6623811662270 / 00662381166227
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.17 (Each)
Carton
$234.51 (Per 3)
Stock Availability
Dodge City
3 (Check another store)
West Wichita
0
All Stores
167
Resources
Images
 
 
ALR2R2 - Small Image
 
ALR2R2 - Large Image
 
ALR2R2 - Large Image
Tech Bulletins
 
 
ALR2R2 - Tech Bulletin
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
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Current Rating
760 A
Wire Size
(2) 500 MCM-4 AWG(Line) - (2) 500 MCM-4 AWG(Load)
Voltage Rating
600 V
amperage rating
760 Amps Per Pole
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
5.5 in
Size
L=5.50 - H=3.25 - W=2.90
Descriptions
Description
(2)-500 TO (2)-500 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 2 Primary Openings, 2 Secondary Openings, #6 AWG to 500 MCM Primary Opening Wire Size, #6 AWG to 500 MCM Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.36 lb
Features
(2) 500 MCM -6 AWG Primary (2) 500-6 Secondary, Power DiSTRibution Block.
Short Description
(2)-500 TO (6)-2/0 Power Distribution Block, 600 V, 760 A
extra long description
NSI AL-R2-R2 2x500-6 LINE 2x500-6 L
Special Features
(2) 500 MCM-4 AWG (Line Side) - (2) 500 MCM-4 AWG (Load Side) - 760 Amps Per Pole
Additional Information
Number of Primary Openings
2
Number of Secondary Openings
2
Primary Opening Wire Size
#6 AWG to 500 MCM
Secondary Opening Wire Size
#6 AWG to 500 MCM
Operating Temperature Range
Maximum of +90 °C
Overall Width
2.9 in
Overall Height
3.25 in
Standards Met
UL;CSA;RU
package quantity
3 CT
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
4
Manufacturer Information
Manufacturers Part Number
AL-R2-R2
Brand
Nsi Industries
Connector Bloks(TM)
GTIN
00662381166227
UPC
662381166227
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight
1.36 lb
Weight per each
1.36
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALR2R2.
Jump To:

Cross Referenced

These items are similar to ALR2R2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AL-R2-R2 NSi Industries 00662381166227
ADB22 500 Penn-Union 00785037277235
BDA-22-500 Burndy n/a
SPD-R2-R2 Greaves 00784491826225
LDA/B-22-500 ILSCO n/a

* All prices subject to change.

Begin Live Chat