ALR1M4 - (1)-500 to (4)-4/0 Power Dist Block

Nsi

  • $88.24 (Each)
  • $88.24 (Each)

  • $264.72 (Per 3)

In-Stock: 2 available locally (Nashville RDC, TN) (change location)
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
ALR1M4
Manufacturer
Nsi
Manufacturer's Part Number
AL-R1-M4
Description
(1)-500 to (4)-4/0 Power Dist Block
Power Distribution Block, 1 Primary Openings, 4 Secondary Openings, #4 Awg to 500 MCM Primary Opening Wire Size, #6 to #4/0 Awg Secondary Opening Wire Size, 380 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165480 / 6623811654800 / 00662381165480
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.24 (Each)
Carton
$264.72 (Per 3)
Stock Availability
Nashville RDC
2 (Check another store)
All Stores
165
Resources
Images
 
 
ALR1M4 - Small Image
 
ALR1M4 - Large Image
 
ALR1M4 - Large Image
Tech Bulletins
 
 
ALR1M4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
380 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(1) 500 MCM-4 AWG(Line) - (4) 4/0-6 AWG(Load)
amperage rating
380 Amps Per Pole
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
5.5 in
Size
L=5.50 - H=3.25 - W=2.90
Descriptions
Description
(1)-500 TO (4)-4/0 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 1 Primary Openings, 4 Secondary Openings, #4 AWG to 500 MCM Primary Opening Wire Size, #6 to #4/0 AWG Secondary Opening Wire Size, 380 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.4 lb
Features
(1) 500 MCM -4 AWG Primary (4) 4/0-6 Secondary, Power DiSTRibution Block.
Short Description
(1)-500 TO (6)-2/0 Power Distribution Block, 600 V, 380 A
extra long description
NSI AL-R1-M4 1x500-4 LINE 4x4/0-6 L
Special Features
(1) 500 MCM-4 AWG (Line Side) - (4) 4/0-6 AWG (Load Side) - 380 Amps Per Pole
Additional Information
Operating Temperature Range
Maximum of +90 °C
Overall Width
2.9 in
Overall Height
3.25 in
Standards Met
UL;CSA;RU
package quantity
3 CT
Made in USA
yes
Number of Primary Openings
1
Number of Secondary Openings
4
Primary Opening Wire Size
#4 AWG to 500 MCM
Secondary Opening Wire Size
#6 to #4/0 AWG
Warranty
1 YEAR
Number of Terminals
5
Manufacturer Information
Manufacturers Part Number
AL-R1-M4
Brand
Nsi Industries
Connector Bloks(TM)
GTIN
00662381165480
UPC
662381165480
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Single Primary
Packaging
Weight
1.4 lb
Weight per each
1.4
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALR1M4.
Jump To:

Cross Referenced

These items are similar to ALR1M4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1331575 Marathon Special Products 00784337315753
67411 Mersen 00782001653200
AL-R1-M4 NSi Industries 662381165480
ALR1M4 NSi Industries 00662381165480
BDB-14-500-1 Burndy n/a
SPD-R1-M4 Greaves 00784491826041

* All prices subject to change.

Begin Live Chat