AL750N - Comp Conn 750

Nsi

  • $69.26 (Each)
  • $69.26 (Each)

  • $6,925.88 (Per 100)
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
AL750N
Manufacturer
Nsi
Manufacturer's Part Number
AL750N
Description
Comp Conn 750
2HOLESTANDARD Barrelaluminum Compression Lug 750 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381031105 / 6623810311056 / 00662381031105
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.26 (Each)
Carton
$69.26 (Each)
Resources
Images
 
 
AL750N - Small Image
 
AL750N - Large Image
 
AL750N - Large Image
 
AL750N - Large Image
 
AL750N - Large Image
Tech Bulletins
 
 
AL750N - Tech Bulletin
Other Links
 
 
AL750N - Other
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
Tin Plated Bronze
Descriptions
Description
COMP CONN 750
Product Type
2X500-6 Line 4X4/0-6 Load
extra long description
NSI AL750N 2x500-6 LINE 4x4/0-6 LOA
Features
2HoleStandard BarrelAluminum Compression Lug 750 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug 750 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
750 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL750N
GTIN
00662381031105
UPC
662381031105
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL750N.
Jump To:

Similar Items

Similar items are close alternatives to AL750N, though they may not be 100% alike.

750 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, In...
  • Our Part #: YA39A5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA39A5
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
YA39A5 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to AL750N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40172 3M Electrical Products 00054007137078
VACL-750-12BN Anderson n/a
VACL75012BN Anderson n/a
YA39-A5 Burndy 00781810762028
AL 750 N Greaves n/a
AL750-N Greaves 00784491504741
2ACL-750 ILSCO 00783669000368
93130 Morris 00601986931304
AL750N NSi Industries 00662381031105
LAB750-12-1 Panduit 00074983911752
BLUA-075D1 Penn-Union 00785037237277
60278 Thomas & Betts 00786210602783
AL 750 NTN Thomas & Betts n/a
AL750NTN Thomas & Betts 00783786694075
ATL7502 Thomas & Betts 00783786611249
2CLA750-50 Galvan Industries 00632591708029
AL 750 NTN D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat