AL600N - 600 MCM Al/Cu Crimp

Nsi

  • $75.26 (Each)
  • $75.26 (Each)

  • $225.79 (Per 3)

  • $7,526.39 (Per 100)
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
AL600N
Manufacturer
Nsi
Manufacturer's Part Number
AL600N
Description
600 MCM Al/Cu Crimp
2HOLESTANDARD Barrelaluminum Compression Lug 600 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031099 / 6623810310998 / 00662381031099
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.26 (Each)
Carton
$75.26 (Each)
Standard Packaging
$225.79 (Per 3)
Resources
Images
 
 
AL600N - Small Image
 
AL600N - Large Image
 
AL600N - Large Image
 
AL600N - Large Image
 
AL600N - Large Image
Tech Bulletins
 
 
AL600N - Tech Bulletin
Other Links
 
 
AL600N - Other
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
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=6.74 - W=1.95 - OD=1.44 = ID=.920
Descriptions
Description
600 MCM AL/CU CRIMP
Product Type
1X500-4 Line 6X2/0-14 Load
extra long description
NSI AL600N 1x500-4 LINE 6x2/0-14 LO
Features
2HoleStandard BarrelAluminum Compression Lug 600 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug 600 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
600 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
600 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL600N
GTIN
00662381031099
UPC
662381031099
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.64
Carton
1
Package
3
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL600N.
Jump To:

Similar Items

Similar items are close alternatives to AL600N, though they may not be 100% alike.

600 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, In...
  • Our Part #: YA36A3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA36A3
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 8 ($1,028.48) ·
YA36A3 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$128.56

Each

QTY:
Each
Add
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 600 Kcmil Wire, 1/2 Inc...
  • Our Part #: 60275
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60275
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($192.79) · 20 ($1,927.91) ·
60275 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$96.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL600N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40170 3M Electrical Products 00054007136996
VACL-600-12BN Anderson n/a
VACL60012BN Anderson n/a
YA36A3 Burndy 00781810761250
AL 600 N Greaves n/a
AL600-N Greaves 00784491504727
2ACL-600 ILSCO 00783669000351
93128 Morris 00601986931281
AL600N NSi Industries 00662381031099
LAB600-12-2 Panduit 00074983911707
BLUA-060D2 Penn-Union 00785037237130
60275 Thomas & Betts 00786210602752
AL 600 NTN Thomas & Betts 00783786693979
ATL6002 Thomas & Betts 00783786611232
VACL60012BN Hubbell Power Systems 00096359334262
2CLA600-50 Galvan Industries 00632591708012
AL 600 NTN D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat