AL500N - Comp Conn 500 Alu

Nsi

  • $75.28 (Each)
  • $75.28 (Each)

  • $7,528.46 (Per 100)
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
AL500N
Manufacturer
Nsi
Manufacturer's Part Number
AL500N
Description
Comp Conn 500 Alu
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 In Overall Length, 35 KV, 0.52 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381031082 / 6623810310820 / 00662381031082
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.28 (Each)
Carton
$75.28 (Each)
Resources
Images
 
 
AL500N - Small Image
 
AL500N - Large Image
 
AL500N - Large Image
 
AL500N - Large Image
 
AL500N - Large Image
 
AL500N - Large Image
Specifications Sheets
 
 
AL500N - Specification Sheet
Other Links
 
 
AL500N - Other
Tech Bulletins
 
 
AL500N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Color
Pink
Color
Pink
Finish
Tin Plated Bronze
Dimensions and Weight
Overall Length
6.5 in
Size
L=6.50 - W=1.78 - OD=1.32 - ID=.840
Descriptions
Description
COMP CONN 500 ALU
Product Type
Compression Connector
Long Description
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 in Overall Length, 35 kV, 0.52 lb/EA
Short Description
250 MCM Compression Connector, Non-Insulated, 6.5 in L, 35 kV
Special Features
Electro-Tin Plated for Low Contact Resistance
extra long description
NSI AL500N AL/CU CMP Lug 8 AWG 1/4
Features
2 Hole Standard Barrel Aluminum Compression Lug 500 MCM -1/2 Bolt Standard Barrel Aluminum Compression Lugs is a type of aluminum compression connector that is produced from high conductivity aluminum tubing.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Minimum Conductor Size
250 MCM
Maximum Conductor Size
500 MCM
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connector
Maximum Voltage Rating
35 kV
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
6 CT
Warranty
1 YEAR
Stud Size
1/2
Cable Size
500 MCM (STR)
Number of Holes
2
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
AL500N
sub brand
Aluminum Compression
GTIN
00662381031082
UPC
662381031082
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight
0.52 lb/EA
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
Mounting
1/2 Mounting Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL500N.
Jump To:

Similar Items

Similar items are close alternatives to AL500N, though they may not be 100% alike.

500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA342N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA342N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($418.86) ·
YA342N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.81

Each

QTY:
Each
Add
500 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, In...
  • Our Part #: YA34A3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA34A3
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,216.60) ·
YA34A3 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL500N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40166 3M Electrical Products 00054007136811
VACL-500-12BN Anderson n/a
VACL50012BN Anderson n/a
YA34A3 Burndy 00781810756300
AL 500 N Greaves n/a
AL500N Greaves 00784491504703
2ACL-500 ILSCO 00783669000344
93126 Morris 00601986931267
AL500N NSi Industries 00662381031082
LAB500-12-2 Panduit 00074983911653
BLUA-050D2 Penn-Union 00785037236959
60273 Thomas & Betts 00786210602738
AL 500 NTN Thomas & Betts n/a
AL-500NTN Thomas & Betts 00783786693856
ATL5002 Thomas & Betts 00783786611225
2CLA500-50 Galvan Industries 00632591708005
AL500 N Greaves n/a
AL-500 NTN D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat