YA34A3 - 500MCM Alu 2H Comp Lug

Burndy

  • $127.75 (Each)
  • $127.75 (Each)

  • $1,277.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YA34A3
Manufacturer
Burndy
Manufacturer's Part Number
YA34A3
Description
500MCM Alu 2H Comp Lug
500 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 300 Die Index.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810756300 / 00781810756300
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.75 (Each)
Standard Packaging
$1,277.50 (Per 10)
Resources
Images
 
 
YA34A3 - Small Image
 
YA34A3 - Large Image
Attachments
 
 
YA34A3 - Specification Sheet
Brochures
 
 
YA34A3 - Brochure
Other Links
 
 
YA34A3 - Other
 
YA34A3 - Other
 
YA34A3 - Other
Features
Voltage Rating
35
Material
Aluminum
Material, Color, and Finish
Color Code
PINK
Descriptions
Product Type
Terminal
extra long description
BUR YA34A3 500 AL 2-HLE 1/2 STRP LN
Description
500MCM ALU 2H COMP LUG
Long Description
500 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Pink Color Code, 300 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
300
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA34A3
GTIN
00781810756300
UPC
781810756300
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.51
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of YA34A3.
Jump To:

Similar Items

Similar items are close alternatives to YA34A3, though they may not be 100% alike.

Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insul...
  • Our Part #: AL500N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL500N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($78.30)
AL500N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA34A3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40166 3M Electrical Products 00054007136811
LAN-3-C28-500-2-T 3M Electrical Products n/a
VACL50012BN Anderson n/a
VACL-500-12BN Anderson n/a
YA34A3 Burndy 00781810756300
DPL-50-2N-AA DOSSERT n/a
2CLA500-50 Galvan Industries 00632591708005
AL 500 N Greaves n/a
AL500 N Greaves n/a
AL500N Greaves 00784491504703
VACL-500-12BN Hubbell Power Systems n/a
87-493 Ideal Industries n/a
2ACL-500 ILSCO 00783669000344
2ACL-750 ILSCO 00783669000368
2IACL-500 ILSCO 78366992944
93126 Morris 00601986931267
AL500N NSi Industries 00662381031082
AL500NG NSi Industries n/a
LAB500-12-2 Panduit 00074983911653
LAB500-12 Panduit n/a
LAB500-12-2R Panduit 07498306988
BLUA-050D2 Penn-Union 00785037236959
50LL12AL TE Connectivity n/a
AL 500 NTN Thomas & Betts n/a
AL-500NTN Thomas & Betts 00783786693856
ATL5002 Thomas & Betts 00783786611225
60273 Thomas & Betts 00786210602738
AL-500 NTN D Thomas & Betts n/a

* All prices subject to change.