AL20N - 2/0 Al/Cu 2 Hole Compression Lug

Nsi

  • $20.07 (Each)
  • $20.07 (Each)

  • $240.80 (Per 12)

  • $2,006.68 (Per 100)
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
AL20N
Manufacturer
Nsi
Manufacturer's Part Number
AL2/0N
Description
2/0 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 2/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381031013 / 6623810310134 / 00662381031013
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.07 (Each)
Carton
$20.07 (Each)
Standard Packaging
$240.80 (Per 12)
Resources
Images
 
 
AL20N - Small Image
 
AL20N - Large Image
Tech Bulletins
 
 
AL20N - Tech Bulletin
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
600 V
Material
Aluminum
Material, Color, and Finish
Color
OLIVE
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=4.79 - W=.937 - OD=.690 - ID=.440
Descriptions
Description
2/0 AL/CU 2 HOLE COMPRESSION LUG
Features
2HoleStandard BarrelAluminum Compression Lug 2/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug 2/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
2/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Product Type
2/0 Awg 1/2'' 2-Hole Aluminum Long Lug - Olive
extra long description
NSI AL2/0N 2/0 AWG 1/2'' 2-Hole Alu
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
2/0 AWG (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL2/0N
GTIN
00662381031013
UPC
662381031013
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.07
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL20N.
Jump To:

Similar Items

Similar items are close alternatives to AL20N, though they may not be 100% alike.

Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: YA26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($221.20) ·
YA26 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.12

Each

QTY:
Each
Add
2/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Inte...
  • Our Part #: YA26A3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA26A3
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 5 ($294.15) ·
YA26A3 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$58.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL20N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40137 3M Electrical Products 00054007136163
VACL-2/0-12BN Anderson n/a
VACL2012BN Anderson n/a
YA26-A3 Burndy 00781810753507
AL 20 N Greaves n/a
AL20N Greaves 00784491504567
2ACL-2/0 ILSCO 00783669000276
93112 Morris 00601986931120
AL2/0N NSi Industries 00662381031013
LAB2/0-12-5 Panduit 00074983911301
BLUA-2/0D Penn-Union 00785037235136
60238 Thomas & Betts 00786210602387
AL 2/0 NTN Thomas & Betts n/a
AL-2/0NTN Thomas & Betts n/a
ATL202 Thomas & Betts 00783786611041
2CLA2/0-50 Galvan Industries 00632591707916
AL2/0-N Greaves n/a

* All prices subject to change.

Begin Live Chat