YA26A3 - 2/0 Alu 2H 1/2 Lug

Burndy

  • $58.83 (Each)
  • $58.83 (Each)

  • $294.15 (Per 5)
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
YA26A3
Manufacturer
Burndy
Manufacturer's Part Number
YA26A3
Description
2/0 Alu 2H 1/2 Lug
2/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Olive Color Code, 297 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810753507 / 00781810753507
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.83 (Each)
Standard Packaging
$294.15 (Per 5)
Resources
Images
 
 
YA26A3 - Small Image
 
YA26A3 - Large Image
Attachments
 
 
YA26A3 - Specification Sheet
Brochures
 
 
YA26A3 - Brochure
Other Links
 
 
YA26A3 - Other
 
YA26A3 - Other
 
YA26A3 - Other
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
35
Material
Aluminum
Material, Color, and Finish
Color Code
OLIVE
Descriptions
Product Type
Terminal
Description
2/0 ALU 2H 1/2 LUG
extra long description
BUR YA26A3 2/0 AL 2-HOLE 1/2
Long Description
2/0 AWG, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Olive Color Code, 297 Die Index.
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
297
Manufacturer Information
Manufacturers Part Number
YA26A3
Brand
BURNDY
GTIN
00781810753507
UPC
781810753507
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A
Packaging
Weight per each
0.09
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA26A3.
Jump To:

Similar Items

Similar items are close alternatives to YA26A3, though they may not be 100% alike.

2HOLESTANDARD Barrelaluminum Compression Lug 2/0 Awg -1/2 Bolt Standard Barrelal...
  • Our Part #: AL20N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL2/0N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($240.80) ·
AL20N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA26A3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40137 3M Electrical Products 00054007136163
VACL-2/0-12BN Anderson n/a
VACL2012BN Anderson n/a
YA26A3 Burndy 00781810753507
DPL-13-2N-AA DOSSERT n/a
2CLA2/0-50 Galvan Industries 00632591707916
AL 20 N Greaves n/a
AL2/0-N Greaves n/a
AL20N Greaves 00784491504567
VACL-2/0-12BN Hubbell Power Systems n/a
87-486 Ideal Industries n/a
2ACL-2/0 ILSCO 00783669000276
2IACL-2/0 ILSCO 78366992932
93112 Morris 00601986931120
AL2/0N NSi Industries 00662381031013
LAB2/0-12-5 Panduit 00074983911301
LAB2/0-12 Panduit n/a
BLUA-2/0D Penn-Union 00785037235136
BLUA2/0D Penn-Union 78503723513
02LL12AL TE Connectivity n/a
60238 Thomas & Betts 00786210602387
AL 2/0 NTN Thomas & Betts n/a
AL-2/0NTN Thomas & Betts n/a
ATL202 Thomas & Betts 00783786611041
AL586 Thomas & Betts 00783786050659
AL8 Thomas & Betts 00783786047246

* All prices subject to change.

Begin Live Chat