76070PS - Switch SPST Momentary 15A @125V Ac, 20A @ 250V Ac

Nsi

  • $28.42 (Each)
  • $28.42 (Each)
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
76070PS
Manufacturer
Nsi
Manufacturer's Part Number
76070PS
Description
Switch SPST Momentary 15A @125V Ac, 20A @ 250V Ac
Nickel Screw Connection SPST N.O. Pushbutton Switch
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/EAN/GTIN
662381760708 / 6623817607084 / 00662381760708
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.42 (Each)
Resources
Images
 
 
76070PS - Small Image
 
76070PS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125-250 VAC
amperage rating
10;15
actuator
NSI
Dimensions and Weight
Height
.562
Width
.576
Descriptions
Product Type
Pushbutton Momentary SPST N.O. 15 Amp
Features
Nickel Screw Connection SPST N.O. Pushbutton Switch
extra long description
NSI 76070PS Pushbutton Momentary SP
Long Description
Nickel Screw Connection SPST N.O. Pushbutton Switch
Special Features
SPST NO - Off-Momentary On - Screw Type Connectors
Description
SWITCH SPST MOMENTARY 15A @125V AC, 20A @ 250V AC
Additional Information
Warranty
1 YEAR
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Contact Configuration
SPST NO
Manufacturer Information
Brand
NSi
Model
Push Button
Manufacturers Part Number
76070PS
GTIN
00662381760708
UPC
662381760708
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
0.066
Carton
1
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat