3350L2L4 - 350 Al/Cu 3 Conductor Mechanical Lug

Nsi

  • $77.36 (Each)
  • $77.36 (Each)

  • $154.72 (Per 2)

  • $7,736.16 (Per 100)
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
3350L2L4
Manufacturer
Nsi
Manufacturer's Part Number
3-350L2/L4
Description
350 Al/Cu 3 Conductor Mechanical Lug
3 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
662381001511 / 6623810015114 / 00662381001511
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.36 (Each)
Carton
$77.36 (Each)
Standard Packaging
$154.72 (Per 2)
Resources
Images
 
 
3350L2L4 - Large Image
 
3350L2L4 - Large Image
Tech Bulletins
 
 
3350L2L4 - Tech Bulletin
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
3 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Description
350 AL/CU 3 CONDUCTOR MECHANICAL LUG
Long Description
3 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Special Features
(3) 350 MCM-6 AWG - Dual Rated - 2 Pack
Product Type
Nema Panel Lug (3)350-6
extra long description
NSI 3-350L2/L4 Nema Panel Lug (3)35
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
3-350L2/L4
GTIN
00662381001511
UPC
662381001511
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Panelboard Lug
Packaging
Weight per each
0.65
Carton
1
Package
2
Uses, Certifications, and Standards
environmental conditions
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3350L2L4.
Jump To:

Similar Items

Similar items are close alternatives to 3350L2L4, though they may not be 100% alike.

Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor ...
  • Our Part #: ADR3532
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR35-32
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 3 ($98.07) ·
ADR3532 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3350L2L4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L3M2350 Anderson n/a
K3A29U-2N Burndy 781810601105
K3A31U-2N Burndy 781810601150
K3A31U-4N Burndy 781810601174
K3A31U2N Burndy 00781810601150
L3M2-350 Galvan Industries 632591713573
AAA-350N Greaves 784491123706
L3M2350 Hubbell Power Systems 00096359405160
T3A2-350N ILSCO 783669899450
T3A4-350N ILSCO 783669908237
T3A2350 ILSCO n/a
T3A2350N ILSCO 00783669899450
90854 Morris 00601986908542
3-350L2/L4 NSi Industries 00662381001511
3-350L4 NSi Industries 662381026965
3350L2L4 NSi Industries 662381001511
LAM3B350-12-1Y Panduit 74983592944
LAM3D350-12-1 Panduit n/a
LAM3B350121Y Panduit n/a
LAM3D350-12-1Y Panduit 00074983593729
L3A-350-2 Penn-Union 785037444606
L3A 350 2 Penn-Union 00785037444606
L3A-350-4 Penn-Union 00785037444644
ADR35-32 Thomas & Betts 783786610242
ADR35-34 Thomas & Betts 783786610259
AT 3 A 2-350 N Thomas & Betts n/a
AT 3 A 4-350 N Thomas & Betts n/a
AT350-N Thomas & Betts n/a
AT3A2350N Thomas & Betts 783786697809
AT3A4350N Thomas & Betts 783786697861
A2T35N Thomas & Betts n/a
ADR3532 Thomas & Betts 00783786610242
USG350CN43 UTILCO n/a

* All prices subject to change.

Begin Live Chat