30T - 3/0 Al/Cu 1 Conductor Mechanical Lug

Platinum Tools

  • $4.38 (Each)
  • $4.38 (Each)

  • $218.98 (Per 50)

  • $437.95 (Per 100)

In-Stock: 129 available locally (DFW RDC, TX) (change location)
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
30T
Manufacturer
Platinum Tools
Manufacturer's Part Number
3/0T
Description
3/0 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.875 In Overall Length, Screw Terminal, 600 V, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
N/A
UPC/EAN/GTIN
662381001054 / 6623810010546 / 00662381001054
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$4.38 (Each)
Standard Packaging
$218.98 (Per 50)
Stock Availability
DFW RDC
129 (Check another store)
All Stores
1,015
Resources
Images
 
 
30T - Small Image
 
30T - Large Image
 
30T - Large Image
Tech Bulletins
 
 
30T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Voltage Rating
600
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
1.875 in
Descriptions
Long Description
Mechanical Connector, #6 AWG Conductor Size, 3/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.875 in Overall Length, Screw Terminal, 600 V, 0.05 lb/EA
Product Type
Mechanical Connector
Short Description
Mechanical Connector, Non-Insulated, 1.875 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Features
1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and feature reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Description
3/0 AL/CU 1 CONDUCTOR MECHANICAL LUG
extra long description
NSI 3/0T Dual Rated Lug Aluminum/Co
Additional Information
Minimum Conductor Size
#6 AWG
For Stud Size
17/64 in
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
3/0 AWG
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Maximum Operating Temperature
+90 °C
package quantity
50 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
sub brand
NSI
Manufacturers Part Number
3/0T
GTIN
00662381001054
UPC
662381001054
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Aluminum Single Lug
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 30T.
Jump To:

Similar Items

Similar items are close alternatives to 30T, though they may not be 100% alike.

Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor ...
  • Our Part #: ADR25
  • DFW RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($177.76) ·
ADR25 - Abb Installation Products, Inc

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$7.11

Each

QTY:
Each
Add
Conductor Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil (Stranded) Conductor ...
  • Our Part #: KA29U
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA29U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($306.25) ·
KA29U - Burndy LLC

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat