10SR - 1/0 Al/Cu Mechanical Butt Splice

Nsi

  • $7.43 (Each)
  • $7.43 (Each)

  • $185.65 (Per 25)

  • $742.59 (Per 100)
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
10SR
Manufacturer
Nsi
Manufacturer's Part Number
1/0SR
Description
1/0 Al/Cu Mechanical Butt Splice
Splicer Reducer, #14 Awg Conductor Size, #1/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1.5 In Overall Length, 600 V, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381002310 / 6623810023102 / 00662381002310
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.43 (Each)
Carton
$7.43 (Each)
Standard Packaging
$185.65 (Per 25)
Resources
Images
 
 
10SR - Large Image
 
10SR - Large Image
 
10SR - Large Image
Specifications Sheets
 
 
10SR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Dimensions and Weight
Overall Length
1.5 in
Descriptions
Product Type
Splicer Reducer
Long Description
Splicer Reducer, #14 AWG Conductor Size, #1/0 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1.5 in Overall Length, 600 V, 0.07 lb
Features
Aluminum Splicer Reducer 1/0-14 AWG (Al/Cu).
Short Description
Splicer Reducer 1/0-14
Description
1/0 AL/CU MECHANICAL BUTT SPLICE
extra long description
NSI 1/0SR Splicer Reducer 1/0-14
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#1/0 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
600 V
Standards Met
UL 486A/B Listed;CSA
Made in USA
yes
package quantity
1 CT;25 PK
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
1/0SR
sub brand
Mechanical Connector
GTIN
00662381002310
UPC
662381002310
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10SR.
Jump To:

Similar Items

Similar items are close alternatives to 10SR, though they may not be 100% alike.

Butt Splice Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insul...
  • Our Part #: ASR1114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASR1114
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($140.88) · 120 ($1,408.85) ·
ASR1114 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.74

Each

QTY:
Each
Add
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 1/0-14, Tin Plated, Ul, Cs...
  • Our Part #: SPA0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SPA-0
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.80) ·
SPA0 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$38.80

Each

QTY:
Each
Add
Splice Connector, #12 Awg (Solid);#14 Awg (Stranded) Conductor Size, 1/0 Awg Con...
  • Our Part #: AMS0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AMS0
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($188.80) ·
AMS0 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$18.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10SR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMS-0 Burndy 00781810241011
ABS1/0 Greaves n/a
ABS10 Greaves 00784491125021
SPA 0 ILSCO 00783669857023
1/0-SR NSi Industries 00662381002310
SR 0 Penn-Union 00785037631105
ASR1114 Thomas & Betts 00783786133222

* All prices subject to change.

Begin Live Chat