0T - 1/0 Al/Cu 1 Conductor Mechanical Lug

Nsi

  • $2.21 (Each)
  • $2.21 (Each)

  • $110.34 (Per 50)

  • $220.67 (Per 100)

In-Stock: 60 available locally (Mineral Wells, TX) (change location)
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
0T
Manufacturer
Nsi
Manufacturer's Part Number
0T
Description
1/0 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381001030 / 6623810010300 / 00662381001030
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$2.21 (Each)
Standard Packaging
$110.34 (Per 50)
Stock Availability
Mineral Wells
60 (Check another store)
DFW RDC
397
All Stores
2,744
Resources
Images
 
 
0T - Small Image
 
0T - Large Image
 
0T - Large Image
Specifications Sheets
 
 
0T - Specification Sheet
Tech Bulletins
 
 
0T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
1.47 in
Descriptions
Features
Versatile and reusable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #14 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V, 0.04 lb/EA
Short Description
2/0 AL/CU 2 Conductor Mechanical Connector, Non-Insulated, 1.47 in L, 600 V
Description
1/0 AL/CU 1 CONDUCTOR MECHANICAL LUG
extra long description
NSI 0T Dual Rated Lug 1/0-14
Additional Information
For Stud Size
17/64 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
50 CT
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
1/0 AWG
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
0T
sub brand
NSI
GTIN
00662381001030
UPC
662381001030
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,744

Location search:
These alternate items can be purchased instead of 0T.
Jump To:

Similar Items

Similar items are close alternatives to 0T, though they may not be 100% alike.

Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor S...
  • Our Part #: ADR11
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR11
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($52.33) ·
ADR11 - Abb Installation Products, Inc

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.09

Each

QTY:
Each
Add
Conductor Lug, #14 Awg (Stranded) Conductor Size, 1/0 Awg (Stranded) Conductor S...
  • Our Part #: KA25U
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA25U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($275.00) ·
KA25U - Burndy LLC

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 0T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-25U Burndy 00781810370193
A-10 Greaves 00784491501009
TA-0 ILSCO 00783669887150
90716 Morris 00601986907163
0T NSi Industries 00662381001030
LA-0 Penn-Union 00785037446006
A-125 Thomas & Betts 00783786705139
ADR11 Thomas & Betts 00783786610044
DA0 Hubbell Power Systems 00096359299806
AT0 Thomas & Betts n/a
LA-1/0 Galvan Industries 00632591713863

* All prices subject to change.

Begin Live Chat