6444 - Duo Display

NEB

  • $8.33 (Each)
  • $8.33 (Each)

Available from manufacturer.
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
6444
Manufacturer's Part Number
NEB-DSP-0017
Description
Duo Display
Headlamp, Direct-to-Red Feature;Power Memory Setting;Water and Impact-Resistant Durable Housing Additional Information, 3.5 H (Spot Light);48 H (Red Beacon Light);7 H (Flood Light);8 H (Red Light) Average Life, 10 LM (Red Light);250 LM (Spot Light);80 LM (Flood Light) Brightness (Lumens), Dimmable, 1 CT;12 PK Package Quantity, 0.2 LB Weight
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Led Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
645397936398
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.33 (Each)
Stock Availability
Houston RDC
0
All Stores
0
Resources
Images
 
 
6444 - Small Image
 
6444 - Large Image
Specifications Sheets
 
 
6444 - Specification Sheet
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
Water and Impact-Resistant Durable Housing;Power Memory Setting;Direct-to-Red Feature
Description
DUO DISPLAY
Features
The NEBO(R) DUO Headlamp is an all-powerful, hands-free lighting solution. The push button on/off button allows you to easily cycle through the FOUR light modes:one white LED (250 Lumens), 2 C.O.B strips (80 Lumens) or 2 RED C.O.B strips in steady or beacon mode. The red LED is a low-signature light, which ensures stealth in the dark, enhances night vision and makes reading in little to no light possible. The light from the 250-lumen power LED has a spot beam distance of 122 meters. Its signature 2 strip C
Long Description
Headlamp, Direct-to-Red Feature;Power Memory Setting;Water and Impact-Resistant Durable Housing Additional Information, 3.5 h (Spot Light);48 h (Red Beacon Light);7 h (Flood Light);8 h (Red Light) Average Life, 10 lm (Red Light);250 lm (Spot Light);80 lm (Flood Light) Brightness (Lumens), Dimmable, 1 CT;12 PK Package Quantity, 0.2 lb Weight
Product Type
Headlamp
Short Description
Headlamp, 250 lm (Spot Light);80 lm (Flood Light);10 lm (Red Light), 12 PK
Additional Information
Average Life
3.5 h (Spot Light);7 h (Flood Light);8 h (Red Light);48 h (Red Beacon Light)
Brightness (Lumens)
250 lm (Spot Light);80 lm (Flood Light);10 lm (Red Light)
Dimmable
Yes
Package Quantity
1 CT;12 PK
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
NEB-DSP-0017
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area