078169 - 2" PVC Type LR Condulet

Kraloy

  • $19.17 (Each)
  • $19.17 (Each)

  • $191.74 (Per 10)

  • $1,917.38 (Per 100)
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
078169
Manufacturer
Kraloy
Manufacturer's Part Number
078169
Description
2" PVC Type LR Condulet
LR20 2" PVC Type LR Access Fitting Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
622454781696 / 00622454781696
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.17 (Each)
Carton
$19.17 (Each)
Standard Packaging
$191.74 (Per 10)
Resources
Tech Bulletins
 
 
078169 - Tech Bulletin
Images
 
 
078169 - Large Image
 
078169 - Small Image
Attachments
 
 
078169 - Specification Sheet
Other Links
 
 
078169 - Other
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
2" PVC Type LR Access Fitting Kraloy
extra long description
MULTIFIT 078169 2" PVC TYPE LR ACCE
Description
2" PVC TYPE LR CONDULET
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
LR20 2" PVC TYPE LR ACCESS FITTING KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078169
GTIN
00622454781696
UPC
622454781696
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
TYPE LR ACCESS FITTING
Packaging
Weight per each
1.7
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078169.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 078169.

Conduit Body, 2 In Trade Size, 9.875 In Length, 3.063 In Width, 3.438 In Height,...
  • Our Part #: 5133655
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133655
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 5 ($95.87) ·
5133655 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 078169 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59225 Allied Tube & Conduit 00091111042218
5133655 Cantex 00088700567764
61370200 JM Eagle 00098179203193
PLRLA-200 Madison Electric 00784297761065
78169 Multi Fittings Corp n/a
SLR60S Multi Fittings Corp 00622454774865
E985J Thomas & Betts 00034481065418
1166 Topaz 00751338232259
59225 Certaineed n/a
ME985J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat