078154 - 1" PVC Type LL Condulet

Kraloy

  • $8.74 (Each)
  • $8.74 (Each)

  • $131.13 (Per 15)

  • $874.22 (Per 100)

In-Stock: 330 available at other locations ( find a store with stock)
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
078154
Manufacturer
Kraloy
Manufacturer's Part Number
078154
Description
1" PVC Type LL Condulet
LL10 1" PVC Type LL Access Fitting Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
622454781542 / 00622454781542
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.74 (Each)
Carton
$8.74 (Each)
Standard Packaging
$131.13 (Per 15)
Stock Availability
Houston RDC
0 (Find nearest stock)
All Stores
330
Resources
Attachments
 
 
078154 - Specification Sheet
Tech Bulletins
 
 
078154 - Tech Bulletin
Other Links
 
 
078154 - Other
Images
 
 
078154 - Small Image
 
078154 - Large Image
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
1" PVC TYPE LL CONDULET
Extra Long Description
MFIT 078154 1" PVC TYPE LL ACCESS F
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
LL10 1" PVC TYPE LL ACCESS FITTING KRALOY
Product Type
1" PVC Type LL Access Fitting Kraloy
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078154
GTIN
00622454781542
UPC
622454781542
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
TYPE LL ACCESS FITTING
Packaging
Weight per each
0.333
Carton
1
Package
15
Uses, Certifications, and Standards
Standard
CSA C22.2 No. 85;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat