50015 - Crimper Morris Mech

MOR

  • $503.12 (Each)
  • $503.12 (Each)

In-Stock: 0 available locally (Marble Falls, TX) (change location)
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
50015
Manufacturer's Part Number
50015
Description
Crimper Morris Mech
Lug Crimp Indentor Tool, Black, For Use With #8 - 4/0 Aluminum & #8 - 250 MCM Copper Lugs , Rubber (Grip) Handle Material, Straight Handle Type, 23.4 In Length, Made In Usa, Steel Material, Small Head - Convenient In Small Areas, 7.7 LB Weight, 8-4/0 Awg Wire Size, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Strippers
UNSPSC
N/A
UPC/GTIN
601986500159 / 00601986500159
Weight per unit
7.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$503.12 (Each)
Stock Availability
Marble Falls
0 (Find nearest stock)
Austin RDC
0
All Stores
9
Resources
Images
 
 
50015 - Large Image
 
50015 - Large Image
Attachments
 
 
50015 - Specification Sheet
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
Steel
Wire Size
8-4/0 AWG
Material, Color, and Finish
Handle Material
Rubber (Grip)
Color
Black
Dimensions and Weight
Length
23.4 in
Descriptions
Special Features
Small Head - Convenient in Small Areas
Product Type
Lug Crimp Indentor Tool
Long Description
Lug Crimp Indentor Tool, Black, For Use With #8 - 4/0 Aluminum & #8 - 250 MCM Copper Lugs , Rubber (Grip) Handle Material, Straight Handle Type, 23.4 in Length, Made in USA, Steel Material, Small Head - Convenient in Small Areas, 7.7 lb Weight, 8-4/0 AWG Wire Size, Non-Insulated
Short Description
Lug Crimp Indentor Tool, steel, 250 MCM
Description
CRIMPER MORRIS MECH
Additional Information
Insulated/Non-Insulated
Non-Insulated
Handle Type
Straight
for use with
#8 - 4/0 Aluminum & #8 - 250 MCM Copper Lugs
Made in USA
yes
Manufacturer Information
Brand
Morris Products Inc.
Manufacturers Part Number
50015
GTIN
00601986500159
UPC
601986500159
Packaging
Weight
7.7 lb
Weight per each
7.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marshall
6 View Store

* All prices subject to change.

Begin Live Chat