89756 - Dual Temperature Heat Gun

Milwaukee®

  • $122.11 (Each)
  • $122.11 (Each)

  • $610.55 (Per 5)
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
89756
Manufacturer
Milwaukee®
Manufacturer's Part Number
8975-6
Description
Dual Temperature Heat Gun
This Professional Line Of Heat Guns Offer Ergonomic Style and Powerful Heating Elements. With Stay Cool Handles and Heat Shields, You Can Use These All Day While You Stay Cool. Dual Temperature 570 Degree and 1000 Degree Temperature Ranges. 11.6 Amp Motor With A Unique Impact Resistant Heating Element. Efficient Soft Air Velocity Increases Surface Temperature Much Faster Than Conventional Hot Air Heat Guns, All This Power and It Only Weighs 1.6 LBS.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112717 - Heat guns
UPC/GTIN
045242062768 / 00045242062768
Weight per unit
2.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.11 (Each)
Standard Packaging
$610.55 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Other Links
 
 
89756 - Other
Images
 
 
89756 - Small Image
 
89756 - Large Image
 
89756 - Large Image
 
89756 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0