49800400 - M12 Soldering Iron Pointed Tip

Milwaukee®

  • $11.43 (Each)
  • $11.43 (Each)
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
49800400
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-80-0400
Description
M12 Soldering Iron Pointed Tip
Milwaukee Soldering Iron Tips Are Copper Core, Nickel and Iron Coated. The Tips Are Optimized For Fast Heat Up Times and Long Life. This Tip Can Be Used For Most Small Component and Wire Soldering. For Best Performance, Use With Milwaukee M12 Soldering Iron.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23271809 - Soldering tip
UPC/GTIN
045242509997 / 00045242509997
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.43 (Each)
Resources
Images
 
 
49800400 - Small Image
 
49800400 - Large Image
 
49800400 - Large Image
Attachments
 
 
49800400 - Specification Sheet
Other Links
 
 
49800400 - Other
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
Soldering Iron
Description
M12 SOLDERING IRON POINTED TIP
extra long description
MILW 49-80-0400 Soldering Iron
Short Description
Soldering Iron
Features
M12™ Soldering Iron Pointed Tip
Long Description
Milwaukee soldering iron tips are copper core, nickel and iron coated. The tips are optimized for fast heat up times and long life. This tip can be used for most small component and wire soldering. For best performance, use with Milwaukee M12 soldering iron.
Additional Information
Temperature Range
N/A
Manufacturer Information
Manufacturers Part Number
49-80-0400
Brand
Milwaukee®
GTIN
00045242509997
UPC
045242509997
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
0.035