49664566 - 4PC 2-9/16" Magnetic Nut Driver Set

Milwaukee®

  • $13.15 (Each)
  • $13.15 (Each)
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
49664566
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4566
Description
4PC 2-9/16" Magnetic Nut Driver Set
The Milwaukee® Shockwave Impact Duty™ Magnetic Nut Drivers Are Engineered With The Most Durable Magnet to Stand Up to Heavy Duty Applications Throughout The Life Of The Nut Driver. The Magnetic Nut Driver Securely Holds Screws During Application Set-Up Providing Unyielding Bit Engagement. Made From Heat Treated Custom ALLOY76™ Steel to Control Hardness For Extended Bit Life. The Optimized Shock Zone™ Absorbs Peak Torque and Prevents Bit Breakage. Milwaukee Magnetic Nut Drivers Feature A Chamfered Edge For
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242725090 / 00045242725090
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.15 (Each)
Resources
Images
 
 
49664566 - Large Image
 
49664566 - Large Image
 
49664566 - Large Image
 
49664566 - Large Image
 
49664566 - Large Image
 
49664566 - Large Image
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
4PC 2-9/16" Magnetic Nut Driver Set
extra long description
MILW 49-66-4566 4PC 2-9/16" Magneti
Features
SHOCKWAVE Impact Duty 2-9/16 Magnetic Nut Driver Set 4PC
Description
4PC 2-9/16" MAGNETIC NUT DRIVER SET
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered with the Most Durable Magnet to stand up to heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Milwaukee magnetic nut drivers feature a chamfered edge for
Additional Information
Shank Diameter
1/4 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4566
GTIN
00045242725090
UPC
045242725090
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.21