49664562 - Shockwave 1-7/8" Magnetic Nut Driver Set 4PC

Milwaukee®

  • $15.22 (Each)
  • $15.22 (Each)

Availability: In Stock Locally
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
49664562
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4562
Description
Shockwave 1-7/8" Magnetic Nut Driver Set 4PC
Magnetic Nut Driver Set, Steel Blade Material, 1-7/8 In Overall Length, 1/4 In;5/16 In;3/8 In;7/16 In Drive Size, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242196593 / 00045242196593
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.22 (Each)
Resources
Images
 
 
49664562 - Small Image
 
49664562 - Large Image
 
49664562 - Large Image
 
49664562 - Large Image
 
49664562 - Large Image
 
49664562 - Large Image
 
49664562 - Large Image
 
49664562 - Large Image
Other Links
 
 
49664562 - Other
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
Proprietary Heat Treated Steel
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
1-7/8 in
Length
1.875
Descriptions
Long Description
Magnetic Nut Driver Set, Steel Blade Material, 1-7/8 in Overall Length, 1/4 in;5/16 in;3/8 in;7/16 in Drive Size, 0.26 lb
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Du
Short Description
Magnetic Nut Driver Set, Steel
Special Features
Proprietary Steel and Heat Treat Process For Maximum Strength and Durability;Strong Magentic Tip For Secure Grip;Color-Coded Band For Easy Size Identification;Chamfered Edge For Fastening In Tight Spaces;Package Quantity:4
Product Type
Magnetic Nut Driver Set
Description
SHOCKWAVE 1-7/8" MAGNETIC NUT DRIVER SET 4PC
extra long description
MILW 49-66-4562 Magnetic Nut Driver
Additional Information
Drive Size
1/4 in;5/16 in;3/8 in;7/16 in
Shank Diameter
1/4 in hex
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4562
GTIN
00045242196593
UPC
045242196593
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
MAGNETIC
Packaging
Weight
0.26 lb
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
For Fastening In Tight Spaces, Heavy Duty Impact Applications, Drilling And Fastening Needs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat