49578331 - 2" Quick Change Sheet Metal Carbide Cutter

Milwaukee®

  • $88.05 (Each)
  • $88.05 (Each)
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
49578331
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8331
Description
2" Quick Change Sheet Metal Carbide Cutter
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242205769 / 00045242205769
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.05 (Each)
Resources
Images
 
 
49578331 - Large Image
 
49578331 - Small Image
 
49578331 - Large Image
Other Links
 
 
49578331 - Other
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
2.13
Descriptions
Description
2" QUICK CHANGE SHEET METAL CARBIDE CUTTER
Product Type
2" Quick Change Sheet Metal Carbide
Features
2 in. Quick Change Sheet Metal Carbide Cutter
extra long description
MILW 49-57-8331 2" Quick Change She
Short Description
2" Qk Change Sheet Mtl Crbid
Long Description
For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes
Manufacturer Information
Manufacturers Part Number
49-57-8331
Brand
Milwaukee®
GTIN
00045242205769
UPC
045242205769
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.295
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49578331.
Jump To:

Similar Items

Similar items are close alternatives to 49578331, though they may not be 100% alike.

CT Hole Cutter 32CHC 2 51MM 1/BX
  • Our Part #: 2010432CHC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2010432CHC
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.69) ·
2010432CHC - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.69

Each

QTY:
Each
Add
Ultra Cutter 2" (50.8 MM) Actual Hole Size. Lasts 10 Times Longer Thanstandard H...
  • Our Part #: 9252
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 925-2
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($59.15) ·
9252 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 49578331 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
38334 Greenlee n/a
625-2 Greenlee 00783310383345
31868 Klein Tools 00092644318689
714081-A Makita Tools 00088381925112
49-57-8331 Milwaukee Electric Tool 00045242205769
13482 Morris 00601986134828
161244 Morse n/a
ATCG32 Morse 00050326161244
CT200 Starrett n/a

* All prices subject to change.

Begin Live Chat