9252 - Cutter PKG, HSS 2.00"

Greenlee

  • $60.57 (Each)
  • $60.57 (Each)
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
9252
Manufacturer
Greenlee
Manufacturer's Part Number
925-2
Description
Cutter PKG, HSS 2.00"
Ultra Cutter 2" (50.8 MM) Actual Hole Size. Lasts 10 Times Longer Thanstandard Hole Saws. Precision-Ground Teeth Cut Smooth, Burr-Free Holes With Ease. 1/4" (6.35 MM) Capacity. Durability and Speed Provide Low Cost Per Hole. Split-Point Pilot Drill Prevents Walking - Makes Accurate Hole Placement Easy. Spring-Loaded Slug Ejector Saves Time. No Tool Required to Change Cutter Sizes. Less Chance Of Broken Teeth Because The Saw Body Is Machined Out Of Solid, High-Speed Steel.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310101611 / 00783310101611
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.57 (Each)
Resources
Images
 
 
9252 - Small Image
 
9252 - Large Image
Attachments
 
 
9252 - Specification Sheet
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
CUTTER PKG,HSS 2.00"
Product Type
2.00" HSS Cutter
extra long description
GRN 925-2 2.00" HSS CUTTER
Long Description
Ultra Cutter 2" (50.8 mm) actual hole size. Lasts 10 times longer thanstandard hole saws. Precision-ground teeth cut smooth, burr-free holes with ease. 1/4" (6.35 mm) capacity. Durability and speed provide low cost per hole. Split-point pilot drill prevents walking - makes accurate hole placement easy. Spring-loaded slug ejector saves time. No tool required to change cutter sizes. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
Special Features
Precision-ground teeth cut smooth, burr-free holes with ease. Split point pilot drill prevents walking making accurate hole placement easy. Spring-loaded slug ejector saves time. Less chance of broken teeth because the saw body is machined out of solid, high-speed steel.
Additional Information
Hole Diameter
2 in
arbor size
Shank size 1/2 In
Manufacturer Information
Manufacturers Part Number
925-2
Brand
GREENLEE
GTIN
00783310101611
UPC
783310101611
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ultra Cutter Hole Saw
Packaging
Weight per each
0.22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9252.
Jump To:

Similar Items

Similar items are close alternatives to 9252, though they may not be 100% alike.

For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce...
  • Our Part #: 49578331
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-57-8331
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 50 ($4,402.50) ·
49578331 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat