49568010 - High Speed Steel Pilot Bit 1/4" X 3-1/2"

Milwaukee®

  • $7.02 (Each)
  • $7.02 (Each)

  • $1,404.00 (Per 200)

In-Stock: 6 available locally (Tomball, TX) ( change location)
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
49568010
Manufacturer
Milwaukee®
Manufacturer's Part Number
49568010
Description
High Speed Steel Pilot Bit 1/4" X 3-1/2"
Pilot Bit, High Speed Steel, 3-1/2 In Overall Length, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242200450 / 00045242200450
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.02 (Each)
Standard Packaging
$1,404.00 (Per 200)
Stock Availability
Tomball
6 (Check another store)
Houston RDC
48
All Stores
1,389
Resources
Other Links
 
 
49568010 - Other
Images
 
 
49568010 - Small Image
 
49568010 - Large Image
 
49568010 - Large Image
 
49568010 - Large Image
Attachments
 
 
49568010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Dimensions and Weight
Overall Length
3-1/2 in
Length
3.5
Descriptions
Product Type
Pilot Bit
Long Description
Pilot Bit, High Speed Steel, 3-1/2 in Overall Length, 0.05 lb
Features
1/4" x 3-1/2" High Speed Steel Pilot Bit
Short Description
1/4"X4" Pilot Bit, High Speed Steel, For Hole Saw
Description
HIGH SPEED STEEL PILOT BIT 1/4" X 3-1/2"
extra long description
MILW 49-56-8010 Hole Saw Arbor Pilo
Additional Information
Compatible With
Hole Saw
package quantity
12 PK
Made in USA
yes
Shank Diameter
0.25
Flute Length
2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49568010
GTIN
00045242200450
UPC
045242200450
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Drilling on Curved Surface
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,389

Location search:
These alternate items can be purchased instead of 49568010.
Jump To:

Similar Items

Similar items are close alternatives to 49568010, though they may not be 100% alike.

4" Hole Saw Pilot Bit
  • MFR Part #: DHS4BITII
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 240 ($1,432.80) ·
DHS4BITII - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$5.97

Each

QTY:
Each
Add
Pilot Drill Bit, Drilling Application, 1/4 In Bit Size, 2L, 3L, 5L, 6L or 7L Sol...
  • MFR Part #: 1779810
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 250 ($1,485.00) ·
1779810 - Black & Decker Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$5.94

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat