49565660 - 2-1/2" Diamond Plus Hole Saw

Milwaukee®

  • $58.60 (Each)
  • $58.60 (Each)

  • $2,930.00 (Per 50)
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
49565660
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-5660
Description
2-1/2" Diamond Plus Hole Saw
The Milwaukee® 2-1/2" Diamond Max™ Hole Saw Delivers Up to 20X Longer Life With Unmatched Cuts In Porcelain. Diamond Max™ Hole Saws Offer Best-In-Class Performance With Higher-Grade Diamonds and Superior Retention. Features Maximum Wear Resistance to Tackle The Most Demanding Tile and Stone Applications. The Improved Grip Delivers Easier Starts Into Material For Clean, Fast Cuts. Designed For More Cutting With Less Clogging.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242308521 / 00045242308521
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.60 (Each)
Standard Packaging
$2,930.00 (Per 50)
Resources
Images
 
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Small Image
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Large Image
 
49565660 - Large Image
Other Links
 
 
49565660 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
0.55
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 49-56-5660 2-1/2" Diamond Plus
Description
2-1/2" DIAMOND PLUS HOLE SAW
Product Type
2-1/2" Diamond Plus™ Hole Saw
Long Description
The MILWAUKEE® 2-1/2" Diamond Max™ Hole Saw delivers up to 20X longer life with unmatched cuts in porcelain. Diamond Max™ Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding tile and stone applications. The improved grip delivers easier starts into material for clean, fast cuts. Designed for more cutting with less clogging.
Additional Information
Teeth per Inch
3, Grit
Manufacturer Information
Manufacturers Part Number
49-56-5660
Brand
Milwaukee®
GTIN
00045242308521
UPC
045242308521
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.49
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat