49560217 - 4-1/8" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $29.97 (Each)
  • $29.97 (Each)

  • $479.52 (Per 16)

In-Stock: 1 available locally (Georgetown, TX) ( change location)
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
49560217
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560217
Description
4-1/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193493 / 00045242193493
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.97 (Each)
Standard Packaging
$479.52 (Per 16)
Stock Availability
Georgetown
1 (Check another store)
Austin RDC
16
All Stores
319
Resources
Images
 
 
49560217 - Large Image
 
49560217 - Video
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Small Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
Other Links
 
 
49560217 - Other
 
49560217 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
3
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.27 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Short Description
4-1/8" Hole Saw, Bi-Metal
Description
4-1/8" HOLE DOZER BI-METAL HOLE SAW
extra long description
MILW 49-56-0217 4-1/8" Hole Dozer H
Additional Information
Compatible With
49-56-7240 Arbor;49-56-7250 Arbor;49-56-9100 Arbor;49-56-7055 Arbor;49-56-7040 Arbor;49-56-7140 Arbor;49-56-7150 Arbor
package quantity
1 PK
Made in USA
yes
media
Yes
Teeth per Inch
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560217
GTIN
00045242193493
UPC
045242193493
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.27 lb
Weight per each
0.97
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 319

Location search:
These alternate items can be purchased instead of 49560217.
Jump To:

Similar Items

Similar items are close alternatives to 49560217, though they may not be 100% alike.

41/8" Bi-Metal Hole Saw
  • MFR Part #: DHS4125
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 5 ($152.35) ·
DHS4125 - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$30.47

Each

QTY:
Each
Add
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbo...
  • MFR Part #: 1773003
  • Manufacturer: Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1772018 - Black & Decker Inc.

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Cross Referenced

These items are similar to 49560217 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19177 Greenlee n/a
825-4-1/8 Greenlee 00783310191773
35-382 Ideal Industries 00783250353828
373418BX Irwin Tools 00024721001238
31566 Klein Tools 00092644315664
30066 Lenox n/a
714043-A Makita Tools 00088381903127
49-56-0215 Milwaukee Electric Tool n/a
49-56-0216 Milwaukee Electric Tool n/a
49-56-0217 Milwaukee Electric Tool 00045242193493
49-56-4120 Milwaukee Electric Tool n/a
13396 Morris 00601986133968
170666 Morse n/a
AV66 Morse 00050326170666
SH0418 Starrett n/a
VH0418 Starrett n/a
18566 Vermont American n/a

* All prices subject to change.

Begin Live Chat