49251201 - Open-Lok 3/8" Titanium Enhanced Bi-Metal Blade

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)

  • $59.88 (Per 4)
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
49251201
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-1201
Description
Open-Lok 3/8" Titanium Enhanced Bi-Metal Blade
The Milwaukee® Open-Lok™ 3/8" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242570911 / 00045242570911
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Standard Packaging
$59.88 (Per 4)
Resources
Images
 
 
49251201 - Small Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
 
49251201 - Large Image
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
3/8
Descriptions
Product Type
3/8" Titanium Bi-Metal Blade 1PK
Description
OPEN-LOK 3/8" TITANIUM ENHANCED BI-METAL BLADE
extra long description
MILW 49-25-1201 3/8" TITANIUM BI-ME
Short Description
3/8" Titanm BI-METAL Bld 1PK
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Long Description
The MILWAUKEE® OPEN-LOK™ 3/8" TITANIUM CHARGED™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 1
Additional Information
Blade Thickness
0.025
Teeth per Inch
18
Blade Length
2.67
Manufacturer Information
Manufacturers Part Number
49-25-1201
Brand
Milwaukee®
GTIN
00045242570911
UPC
045242570911
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Multi-Tool Blade
Packaging
Weight per each
0.08
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Multi-Material
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat