49251131 - Open-Lok 1-3/8" HCS Japanese Tooth Multitool Blade

Milwaukee®

  • $18.34 (Each)
  • $18.34 (Each)

  • $73.36 (Per 4)

In-Stock: 3 available locally (Houston RDC, TX) (change location)
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
49251131
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-1131
Description
Open-Lok 1-3/8" HCS Japanese Tooth Multitool Blade
The Milwaukee® Open-Lok™ 1-3/8" HCS Japanese Tooth Pro-Curve™ Hardwood Oscillating Multi-Tool Blades Are Made From Premium High Carbon Steel and Feature Precision Triple-Ground Japanese Teeth For Up to 2X Faster Cuts Than The Previous Generation Of High Carbon Steel Blades. The Japanese Tooth Hardwood Blades Have A Pro-Curve™ Cutting Edge For Greater Control and Accuracy While Cutting. The Combination Of Japanese Teeth and Pro-Curve™ Cutting Edge Make This Blade The Optimal Solution For Precise Cuts With A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242570829 / 00045242570829
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.34 (Each)
Standard Packaging
$73.36 (Per 4)
Stock Availability
Houston RDC
3 (Check another store)
All Stores
33
Resources
Images
 
 
49251131 - Small Image
 
49251131 - Large Image
 
49251131 - Large Image
 
49251131 - Large Image
 
49251131 - Large Image
 
49251131 - Large Image
 
49251131 - Large Image
 
49251131 - Large Image
 
49251131 - Large Image
 
49251131 - Large Image
 
49251131 - Large Image
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
1-3/8
Descriptions
extra long description
MILW 49-25-1131 1-3/8" HCS JAPANESE
Product Type
1-3/8" HCS Japanese Tooth Blade 1PK
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Description
OPEN-LOK 1-3/8" HCS JAPANESE TOOTH MULTITOOL BLADE
Long Description
The MILWAUKEE® OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Oscillating Multi-Tool Blades are made from premium high carbon steel and feature precision triple-ground Japanese teeth for up to 2X faster cuts than the previous generation of high carbon steel blades. The Japanese Tooth hardwood blades have a PRO-CURVE™ cutting edge for greater control and accuracy while cutting. The combination of Japanese Teeth and PRO-CURVE™ cutting edge make this blade the optimal solution for precise cuts with a
Additional Information
Blade Thickness
0.025
Teeth per Inch
18
Blade Length
2.05
Manufacturer Information
Manufacturers Part Number
49-25-1131
Brand
Milwaukee®
GTIN
00045242570829
UPC
045242570829
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Multi-Tool Blade
Packaging
Weight per each
0.08
Carton
1
Package
4
Uses, Certifications, and Standards
Application
HCS Hardwood
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat