49221129 - Sawzall Demolition Blade Set 12PC

Milwaukee®

  • $24.97 (Each)
  • $24.97 (Each)

Availability: In Stock Locally
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
49221129
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-1129
Description
Sawzall Demolition Blade Set 12PC
Saw Blade Kit, Bi-Metal (Teeth) Material, 5 Teeth Per Inch, 12 Pieces, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242180813 / 00045242180813
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Resources
Images
 
 
49221129 - Large Image
 
49221129 - Large Image
 
49221129 - Large Image
 
49221129 - Large Image
 
49221129 - Large Image
 
49221129 - Large Image
 
49221129 - Large Image
 
49221129 - Small Image
 
49221129 - Large Image
Attachments
 
 
49221129 - Specification Sheet
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
Bi-Metal (Teeth)
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
extra long description
MILW 49-22-1129 12PcSawzallBladeSet
Short Description
Saw Blade Kit, Bi-Metal (Teeth), 5 Teeth per Inch
Product Type
Saw Blade Kit
Long Description
Saw Blade Kit, Bi-Metal (Teeth) Material, 5 Teeth per Inch, 12 Pieces, 1.5 lb
Features
The Milwaukee(R) 12 piece Sawzall(R) blade set features an assortment of our most popular demolition blades for a broad range of professional applications. Milwaukee(R) demolition blades are thicker for maximum durability and taller for straightercuts. The set features The Ax(TM) for cutting nail embedded wood, The Wrecker(TM) for general purpose demolition cutting, and The Torch(R) for metal cutting. The set also includes an innovative job site durable case for convenient blade storage.
Description
SAWZALL DEMOLITION BLADE SET 12PC
Additional Information
Teeth per Inch
5
Number of Pieces
12
package quantity
12 PK
Made in USA
yes
Blade Thickness
0.05
blade type
Metal
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-22-1129
GTIN
00045242180813
UPC
045242180813
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.5 lb
Weight per each
1.24
Carton
1
Uses, Certifications, and Standards
Application
Cutting Nail Embedded Wood;General Purpose Demolition Cutting;Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat