49162692 - Exact 1/2" to 1-1/4" Knockout Set

Milwaukee®

  • $249.99 (Each)
  • $249.99 (Each)
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
49162692
Manufacturer
Milwaukee®
Manufacturer's Part Number
49162692
Description
Exact 1/2" to 1-1/4" Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242311798 / 00045242311798
Weight per unit
4.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.99 (Each)
Resources
Images
 
 
49162692 - Small Image
 
49162692 - Large Image
 
49162692 - Large Image
 
49162692 - Large Image
 
49162692 - Large Image
 
49162692 - Large Image
 
49162692 - Large Image
 
49162692 - Large Image
Other Links
 
 
49162692 - Other
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
Milwaukee Exact 1/2into 1-1/4
Description
EXACT 1/2" TO 1-1/4" KNOCKOUT SET
Product Type
Milwaukee Exact™ 1/2 In. to 1-1/4
extra long description
MILW 49-16-2692 Milwaukee Exact™ 1/
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Kit Contents
3/8" ball bearing draw stud, 3/4" ball bearing draw stud, 1/2" punch and die, 3/4" punch and die, 1" punch and die, 1-1/4" punch and die, carrying case
Knockout Size
Multiple Sizes
Manufacturer Information
Manufacturers Part Number
49162692
Brand
Milwaukee®
GTIN
00045242311798
UPC
045242311798
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
4.94
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49162692.
Jump To:

Similar Items

Similar items are close alternatives to 49162692, though they may not be 100% alike.

Punch & Die Set, 10 Ga Material Cutting Capacity, Mild Steel Cutting Material, 1...
  • Our Part #: 7235BB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7235BB
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($273.43) ·
7235BB - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$273.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat