49162661 - Exact 1/2" Mild Steel Punch

Milwaukee®

  • $34.55 (Each)
  • $34.55 (Each)

  • $691.00 (Per 20)

Availability: In Stock Locally
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
49162661
Manufacturer
Milwaukee®
Manufacturer's Part Number
49162661
Description
Exact 1/2" Mild Steel Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242312436 / 00045242312436
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.55 (Each)
Standard Packaging
$691.00 (Per 20)
Resources
Other Links
 
 
49162661 - Other
Images
 
 
49162661 - Small Image
 
49162661 - Large Image
 
49162661 - Large Image
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
1/2" Punch
Description
EXACT 1/2" MILD STEEL PUNCH
extra long description
MILW 49-16-2661 1/2" punch
Short Description
1/2" punch
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Kit Contents
1/2 in. punch
Knockout Size
1/2"
Manufacturer Information
Manufacturers Part Number
49162661
Brand
Milwaukee®
GTIN
00045242312436
UPC
045242312436
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.155
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49162661.
Jump To:

Similar Items

Similar items are close alternatives to 49162661, though they may not be 100% alike.

Slug-Buster® Punch 1/2" Conduit Size. Packaged
  • Our Part #: 72112P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 721-1/2P
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.37) ·
72112P - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat